Shop All Arts & Crafts
Prang
Pastello™ Chalk Pastel, PK36
Mfr # 10441
Zoro # G4852750
product price: $23.79
/pk 36, $0.66/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.3"
- Color Assorted
- Material Chalk
- Recommended Age 5+ Years
- Standards ACMI Certified AP Nontoxic
Product Information
- Brand Prang
- MFR # 10441
- Zoro # G4852750
- UPC # 194629001415
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Length | 3.3" |
Details
Color | Assorted |
Material | Chalk |
Recommended Age | 5+ Years |
Standards | ACMI Certified AP Nontoxic |
Includes | 36 pieces |
Features | Durable, Non-toxic |
Recommended Grade | Grade K+ |
Description
This is the chalk that bridges the gap between soft and hard pastels. It has the sharp edge of a hard pastel and the soft texture used for sketching and details. The traditional square French pastel has been compressed for greater pigment content. Excellent for portraits, landscapes, or still life. Each square 2-1/8" x 5/16" stick has been compressed for greater strength but retain chalk's soft properties. AP certified non-toxic. Each box includes 12 pieces. Sold as 3 boxes for a total of 36 pieces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Metallic Fine Point Permanent Markers, Bullet Tip, Silver, PK36 (2003899)
- ZORO SELECT Flat Corrugated Boxes, 13" x 10" x 2", Kraft, 25/Bundle (55VG91)
- TAPE LOGIC Tape Logic® Labels, "QC Approval", 1" Circle, Fluorescent Green, 500/Roll (DL1254)
- ZEBRA PEN Refill for F Pen, Fine, Black, PK2 (85512)
- PRANG Watercolors, Oval Pans, 16 Color Set with Brush, PK2 (16000)
- PRANG Paint, 16 oz, Liqud Tempera, Violet (21606)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Paint, Tempera, Ready to Use, Prang, White (21609)
- PRANG Crayon, Reg Size, Ast, PK8 (00000)
- PRANG Construction Paper, Light Brown, 9in. x 12in. Sheets, 500PK (P6903)
- WESTCOTT Guillotine Trimmer, Carbo Titanium, 15" (16874)
- Prang