Shop All Arts & Crafts
Prang
Paint, Tempera, Ready to Use, Prang, Blue
Mfr # 21605
Zoro # G7703582
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Activity Paint
- Standards ACMI Certified AP Nontoxic; ASTM
- Features Ergonomic, Non-toxic
- Paint Color Family Blue
- Size 16 oz
Product Information
- Brand Prang
- MFR # 21605
- Zoro # G7703582
- UPC # 072067216052
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | 16 oz |
Details
Item | Paint,Tempera, Ready to Use,Prang,Blue |
Type | Activity Paint |
Standards | ACMI Certified AP Nontoxic; ASTM |
Features | Ergonomic, Non-toxic |
Paint Color Family | Blue |
Number of Colors | 1 |
Description
Paint,Tempera, Ready to Use,Prang,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD File Folders, Straight, Ltr, Manila, PK100 (10310)
- BAREBONES LIVING Neelum Market Tote Bag - Khaki (STC-718)
- BUBBLE WRAP Bubble Rolls, Clear, PK4 (100002505)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) MAGENTA (8526B003AA)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Prang 001314 Ambrite Non-Toxic Colored Drawing Chalk; Set Of 144 (1314)
- PRANG Washable Glue Stick, 1.27 oz, PK6 (15371)
- PRANG Crayons, L, Mas Pk, 200, PK200 (32341)
- PRANG Prang® Freart® Artist Colored Paper Chalk, PK12 (X15360)
- PRANG Prang® Classic Art Markers, Fine Tip, 12 Colors, PK144 (X80744)
- PACON Kolorfast Tissue Assortment, 10color, PK10 (58970)
- Prang