Shop All Arts & Crafts
Prang
Modeling Clay, Assorted, 1 lb. Per Pack, PK6
Mfr # 00740
Zoro # G5634527
product price: $27.15
/pk 6, $4.52/ea
$27.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Green, Blue, Yellow
- Material clay
- Recommended Age 4+ Years
- Recommended Grade PK+
- Features Smooth, Non-staining, Non-hardening, Non-toxic
Product Information
- Brand Prang
- MFR # 00740
- Zoro # G5634527
- UPC # 194629001972
- Country of Origin Mexico
- Category Arts & Crafts
Details
Color | Red, Green, Blue, Yellow |
Material | clay |
Recommended Age | 4+ Years |
Recommended Grade | PK+ |
Features | Smooth, Non-staining, Non-hardening, Non-toxic |
Standards | ACMI-AP |
Description
This pliable, non-hardening modeling clay shapes easily and is excellent for building finger strength and fine motor skills. Each box contains four individually wrapped quarter-pound sticks in bright, fun colors: Red, Blue, Green and Yellow. Non-staining formulation for easy clean-up. AP Certified Non-Toxic. Sold as 6 boxes for a total of 6 lbs. of clay.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET 14"x24" Magnetic Steel Dry Erase Board (ARC2414)
- MAPED Graph Peps 0.4mm Fine Felt Tipped Pens, PK20 (749151)
- GARVEY Pricing Labeler, 2-Line, 8 Char, Blk (90977)
- ZORO SELECT 3" x 4" White Shipping Labels, Do Not Stack, Pk500 (3WRX9)
- PRANG Tempera Paint, RTU, Washable, 8 oz, Green (DIXX10812)
- PRANG Prang® Washable Glue Stick, .28 oz, PK24 (DIX15083)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Paint, 16 oz, Liqud Tempera, Orange (21602)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Green PK (DIXX8004)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- SCENIC SAND 5 lbs Activa Bag, Bright Red (SC81408)
- Prang