Shop All Glues
Prang
Glue Stick, Clear, 1.27 oz
Mfr # 15091
Zoro # G604865309
product price: $17.99
/pk 6, $3.00/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic, Glue
- Includes (6) 1.27 Ounce Glue Sticks
Product Information
Dimensions
Container Size | 1.27 oz |
Details
Item | Glue Stick |
Color | Clear |
Material | Plastic, Glue |
Includes | (6) 1.27 Ounce Glue Sticks |
Description
Say good-bye to sticky, messy glue containers! Glue sticks come in a neat twist up container for easy application. Works well with craft projects, photo albums, fabric swatches and much, much more. Won't crack or flake. Safe, washable, and odorless. AP Certified non-toxic. Pack of (6) 1.27 oz. glue sticks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4008 Double Coated Foam Tape 1" x 36yd, White, 1/8" thick (4008)
- HENRY Henry HE612046 Acrylic Sealer; Clear (HE612046)
- SCOTCH .94" x 60 Yds Blue ScotchBlue Sharp Lines Painter’s Tape (2093-24EC)
- 3M ORIGNL TAPE 1.88x60 3PK (2090-48EP3)
- PRANG Panel Bonding Adhesive, Blue, 0.28 oz (15089)
- AVERY Construction Adhesive, White, 1.27 oz (192)
- TITEBOND Weatherproof Exterior Wood Glue (5006)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- ECLECTIC PRODUCTS Adhesive, GOOP Series, Clear, 1 to 3 day Full Cure, 2 oz, Tube (142100)
- GORILLA GLUE GORILLA SUPERGLUE GEL2PK (7820002)
- TITEBOND Franklin International Titebond III Ultimate Wood Glue 1416 (37083014167)
- Prang Glues