Shop All Pencils
Prang
Duo Colored Pencils, 24 Color Set, PK6
Mfr # X22112
Zoro # G3854624
product price: $31.99
/pk 6, $5.33/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood, Wax
- Recommended Grade Grade K+
- Includes 72 Duo Colored Pencils
- Color Assorted
- Recommended Age 5+ Years
Product Information
Details
Material | Wood, Wax |
Recommended Grade | Grade K+ |
Includes | 72 Duo Colored Pencils |
Color | Assorted |
Recommended Age | 5+ Years |
Description
Pre-sharpened colored pencils are ready for immediate use. Features two colors per pencil with a smooth 3mm core for colorful and comfortable creativity. Wood casing sharpens easily for extended use. Pencils have a 3mm core. Each set includes 12 colored pencils containing 24 assorted colors. Sold as 6 sets for a total of 72 pencils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 4" x 6", 4 mil, Clear, Pk1000 (5CNJ6)
- BIC Ecolutions Round Stic Stick Ballpoint Pen, 1mm, Black/Clear, PK50 (GSME509BK)
- COIN-TAINER Currency Strap, 2000, Violet, PK1000 (216070H19)
- PARTNERS BRAND Shipping Tags, 10 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G30081)
- PRANG Prang 1590686 Duo Colored Pencils; Assorted Colors - Set of 18 (1590686)
- PRANG Prang® Peel Off Charcoal Pencil, PK12 (X60200)
- PRANG Prang Colored Wood Pencil Set, 3.3, PK12 (22120)
- PRANG Groove Colored Pencils, 3.3 mm, 2B (#1), 24 Assorted Lead/Barrel Colors (28124)
- PRANG Prang® Groove Slim 3.3mm Colored Pencils, PK144 (X28144)
- PRANG Duo-Color Colored Pencil Sets, 3 mm, Assorted Lead/Barrel Colors, PK6 (22106)
- CRAYOLA Twistables® Colored Pencils, PK54 (BIN687418)
- Prang Pencils