Shop All Arts & Crafts
Prang
Crayons Made w/Soy, 100 Each of 8 Colors, PK800
Mfr # 32350
Zoro # G5729818
product price: $78.99
/pk 800, $0.10/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Size Standard
- Marking Tool Tip Size Group Standard
- Standards ACMI AP Non-Toxic Certified
- Crayon Size 3.63" x 0.31"
Product Information
- Brand Prang
- MFR # 32350
- Zoro # G5729818
- UPC # 072067323507
- Country of Origin Mexico
- Category Arts & Crafts
Dimensions
Size | Standard |
Marking Tool Tip Size Group | Standard |
Crayon Size | 3.63" x 0.31" |
Details
Item | Crayons Madew/Soy,100Eachof 8Colrs,PK800 |
Color | Assorted |
Standards | ACMI AP Non-Toxic Certified |
Age Recommendation | Ages 4 and Up |
Assortment | Black; Blue; Brown; Green; Orange; Red; Violet; Yellow |
Weight | 9 lbs |
Description
Crayons Madew/Soy,100Eachof 8Colrs,Package Quantity800
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH Marsh® K-1 Replacement Roller, Black, 1/Each (STMA42)
- DYMO Label Printer, 2 Lines, Font Size XS-XL (2175085)
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 5" x 7", Fluorescent Green, 500/Roll (DL639J)
- INTERTAPE Stretch Wrap, 20x5000 ft., 90 Gauge (H12292000-V5)
- PRANG Prang 001266 Non-Toxic Washable Semi-Moist Watercolor Paint Refill; Plastic Half Pan; Yellow; Pack - 12 (1266)
- PRANG Washable Glue Stick, 1.27 oz, PK6 (15371)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Violet PK (DIXX8006)
- PRANG Watercolor Refills, Half-Pan, Semi-Moist, 12/DZ, Green PK (DIXX8004)
- PRANG Ready-to-Use Tempera Paint, Red, 1 gal (22801)
- PRANG Modeling Clay, Assorted, 1 lb. Per Pack, PK6 (00740)
- SAX Versatemp Premium Heavy-Bodied Tempera Paint, Yellow, Pint (16008)
- Prang