Shop All Arts & Crafts
Prang
Construction Paper, Brown, 12in. x 18in. Sheets, 250PK
Mfr # P6707
Zoro # G605262718
product price: $19.99
/pk 250, $0.08/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 250 Sheets
Product Information
- Brand Prang
- MFR # P6707
- Zoro # G605262718
- UPC # 194629088195
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Brown |
Material | Paper |
Includes | 250 Sheets |
Description
Prang Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, is slightly textured and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Includes 50 sheets. Sold as 5 packs for 250 sheets total.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-3/8" x 4-3/4" Yellow Paper Wire Tag, Includes 12" Wire, Pk1000 (4WKX5)
- ZORO SELECT Flat Corrugated Boxes, 20" x 12" x 6", Kraft, 25/Bundle (11R427)
- TEACHER CREATED RESOURCES Power Pen® Learning Cards - Math Grade 2 (TCR6012)
- ZORO SELECT 5" x 3" Open Poly Bags, 3 mil, Clear (5DHE2)
- PRANG Construction Paper, Blue, 12in. x 18in. Sheets, 250PK (P7407)
- PRANG Crayons, Large, Lift Lid Box, 8 Colors Per Box, 12PK (51800)
- PRANG Watercolors, Oval Pan Refill Tray, 8 Colors, PK9 (08200)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Crayon, Reg Size, Ast, PK24 (00400)
- PRANG Prang 001266 Non-Toxic Washable Semi-Moist Watercolor Paint Refill; Plastic Half Pan; Yellow; Pack - 12 (1266)
- PACON Peacock FourPly Railroad Board, 2, PK25 (54651)
- Prang