Shop All Arts & Crafts
Prang
Construction Paper, Blue, 12in. x 18in. Sheets, 250PK
Mfr # P7407
Zoro # G205262750
product price: $19.99
/pk 250, $0.08/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Paper
- Includes 250 Sheets
Product Information
- Brand Prang
- MFR # P7407
- Zoro # G205262750
- UPC # 194629037810
- Country of Origin United States
- Category Arts & Crafts
Details
Color | Blue |
Material | Paper |
Includes | 250 Sheets |
Description
Prang Heavyweight Groundwood Construction Paper provides the best value in school grade construction paper. It is the perfect solution for school projects and other arts and crafts. It has bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Recyclable. Measures 12" x 18". Includes 50 sheets. Sold as 5 packs for a total of 250 sheets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCO 6" Expand Hanging Binder, Red (A7055261)
- BROTHER Super High Yield Yellow Toner Cartridge 6.5K YLD (TN436Y)
- FLEX TAPE FLEX SEAL Family of Products MAX 8 in. W X 25 ft. L Clear Waterproof Repair Tape (TFSMAXCLR08)
- QUARTET Glass Dry-Erase Desktop Computer Pad, 18 (GDP186B)
- PRANG Construction Paper, Brown, 12in. x 18in. Sheets, 250PK (P6707)
- PRANG Paint, Tempera, Ready to Use, Prang, Bk (21608)
- PRANG Washable Tempera Paint, 12 Assorted Colors (10796)
- PRANG Washable Glue Stick, 1.27 oz, PK6 (15371)
- PRANG Prang® Freart® Artist Colored Paper Chalk, PK12 (X15360)
- PRANG Paint, Tempera, Ready to Use, Prang, Gn (21604)
- ROYLCO Paper Popz, Paper Shapes, 3000PK (15648)
- Prang