Shop All Shelving & Rack Accessories
Prairie View Industries
Prairie View DG2424 Adjustable Dunnage Aluminum Bridges; 2 x 24 x 24 in.
Mfr # DG2424
Zoro # G304009393
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Prairie View Industries
- MFR # DG2424
- Zoro # G304009393
- UPC # 832133004255
- Country of Origin China
- Category Shelving & Rack Accessories
Description
Prairie View offers a full line of commercial kitchen equipment in both stainless steel and aluminum. We create innovative design and elegant style which is user friendly in functionality. With innovation as the cornerstone of our success we believe that quality of a product goes hand in hand with innovation. We are renowned for our high quality and beauty of our skilled production.
Features- Compatible with DR24 Models
- Adjustable Dunnage Aluminum Bridges
- Bridge Span: 8" to 18"
- Dimensions: 2" H x 24" W x 24" L
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- PLANO Adjustable Compartment Box with 5 to 22 compartments, Plastic, 2 1/4 in H x 11-1/4 in W (3870-01)
- PRAIRIE VIEW INDUSTRIES Prairie View DG1824 Adjustable Dunnage Aluminum Bridges; 2 x 18 x 24 in. (DG1824)
- PRAIRIE VIEW INDUSTRIES N206060-4 Complete 4 Tier Shelving Units- 60 x 20 x 60 in. (A206060-4)
- PRAIRIE VIEW INDUSTRIES N206048-4 Complete 4 Tier Shelving Units- 60 x 20 x 48 in. (A206048-4)
- PRAIRIE VIEW INDUSTRIES Prairie View N204860-3 Complete 3 Tier Shelving Units; 48 x 20 x 60 in. (A204860-3)
- PRAIRIE VIEW INDUSTRIES N247260-5 Complete 5 Tier Shelving Units- 72 x 24 x 60 in. (A247260-5)
- PRAIRIE VIEW INDUSTRIES Prairie View N244848-3 Complete 3 Tier Shelving Units; 48 x 24 x 48 in. (A244848-3)
- HARDWARE RESOURCES 5 mm Double Pin Heavy Duty Shelf Lock for 3/4" or 1" Shelf (7706CL)
- Prairie View Industries Shelving & Rack Accessories