Shop All Biohazard Waste Cans
Ppi
Plasti-Products 14-Quart Big Mouth Sharps Container, Red, Case of 10
Mfr # 146014
Zoro # G008435535
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ppi
- MFR # 146014
- Zoro # G008435535
- Country of Origin United States
- Category Biohazard Waste Cans
Description
Plasti-products 146014 14-quart big mouth sharps container, red, case of 10 large opening to accommodate sharps and contaminated materials. features: large screw cap closure with locking device puncture resistant molded plastic, translucent red color containers may be nested for compact storage available in sizes medium 8 qt. and large 14 qt. can be mounted to the wall using optional wall mounting bracket sold separately note: the big mouth sharps container is intended to be used only by professional medical staff. Because of its wide opening, this container must be kept out of reach or access of all non-professional medical staff.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS721S-07)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- ERGODYNE Standard Orange Coiled Cable Lanyard-5lb (3130M)
- DICKIES Work Pants, Mens, 32" Waist, 32" Inseam (WP95DN 32 32)
- PPI Plasti-Products Locking Wall Mounted Sharps Container Cabinet, Case of 2 (143002)
- PPI Plasti-Products 5.4 Qt. Sharps Container, For Use with BD Wall Cabinet, Red, Case of 20 (143154)
- COVIDIEN Hazardous Waste Container, 17-3/4 In. H (KRCR100608)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 3 Gallon Sharps Container w/ Split Rotor Lid, Red (0330-150R)
- EAGLE MFG Biohazard Step On Waste Can, 14 Gallon Capacity, Polyethylene, Red, 18 in Width x 21 in Height (947BIO)
- TRUSTMEDICAL Sharps Retrieval Program Containers, 1.5 qt, Plastic, Red (SC1Q424A1Q)
- Ppi Safety Storage