Shop All General Purpose Filter
Ppd
Push Lock In-line Filter, 90 μm. 6mm fittings; bronze filter. Large
Mfr # PPDF-50-06-06-B90
Zoro # G101866649
Sold in multiples of 5 for $109.95
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ppd
- MFR # PPDF-50-06-06-B90
- Zoro # G101866649
- Country of Origin United States
- Category General Purpose Filter
Description
Pneumatic in-line filters with push-lock fittings on either end of a clear polycarbonate housing. This part number contains a 90-micron bronze filter inside the clear housing. The tube inlet /outlet and push-lock assembly fittings on this part number are 6mm. This product is also known as the Last Chance Filter. The clear housing allows users to easily monitor the filter's condition, view any debris build-up, and clean or replace the elements as needed. Filters and fittings are interchangeable. This product can be used for pressure or vacuum systems. This product protects valves, actuators, air tools, nozzles, and much more. The large housing in this part number has dimensions of .1.00" Outer Diameter x 3.15" Long
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 10mm, 303 SS (MWCL-10-SS)
- FESTO Silencer U-PK-4 (U-PK-4)
- DAYTON A76 V-Belt, 78" Outside Length, 1/2" Top Width, 1 Ribs (6L185)
- D&D Belt, VS, 1.437 x 60.8in OC (2322V601)
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B40)
- PPD Push Lock In-line Filter, 10 μm. 1/4" fittings; poly filter. Large (PPDF-50-1/4-1/4-P10)
- PPD Push Lock In-line Filter, 90 μm. 5/16" fittings; bronze filter. Large (PPDF-50-5/16-5/16-B90)
- PPD Push Lock In-line Filter, 40 μm. 3mm fittings; bronze filter. Small (PPDF-25-03-03-B40)
- PPD Push Lock In-line Filter, 90 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B90)
- PPD Push Lock In-line Filter, 40 μm. 1/4" fittings; poly filter. Small (PPDF-25-1/4-1/4-P40)
- FESTO Elbow G-1/8-A/I (G-1/8-A/I)
- Ppd Compressed Air Treatment