Shop All Plug Adapters
Powerzone
USB Wall Charger, Black
Mfr # KL-50100A
Zoro # G707387593
product price: $14.59
/ea
Sold in multiples of 10 for $145.90
$145.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerzone
- MFR # KL-50100A
- Zoro # G707387593
- UPC # 45734672956
- Country of Origin China
- Category Plug Adapters
Description
Single USB wall charger 110240V 5060hz 015A input, 5V 1A output ShortcircuitInput or output overvoltageundervoltageovercurrentoverload protection Made of PC material Black color
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 1/0 AWG (24C363)
- HUBBELL IEC Pin & Sleeve Plug, 30 A, 480V AC, IEC Grounding, 15 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL430P7W)
- TECHFLEX F6 Woven Wrap, 5/16", Black (F6W0.31BK10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Green (HS367-S100-GREEN)
- POWERZONE Adapter Ground 3-To-2 W/Light (ORADP320)
- POWERZONE Hub Otdr 2-Usb/5-Outlet 3.4A (ORPBPHU345)
- POWERZONE Tap 5-Outlet/2-Usb 3.4A (ORPBWTU345)
- LEVITON Polarized 3 outlets Outlet Adapter (007-00697-00W)
- MARINCO Pigtail Adapter, 30A Locking to 50A Locking (121A)
- CAMCO Adapter 30Mx2/15F Amp 3P (55433)
- SUPERIOR ELECTRIC 15 ft. 50 Amp NEMA SS 2-50R RV 6AWG Cord With Connector Plug NEMA 14-50P & Handle (RVA1531)
- Powerzone Extension Cords & Power Strips