Shop All Micro-USB, Type-C & Lightning Charging Cables
Powerzone
Micro Charging Cable, PVC, Black, 3 ft L
Mfr # T56-LIGHTNING
Zoro # G007387590
product price: $7.15
/ea
Sold in multiples of 10 for $71.50
$71.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerzone
- MFR # T56-LIGHTNING
- Zoro # G007387590
- UPC # 45734672437
- Country of Origin China
- Category Micro-USB, Type-C & Lightning Charging Cables
Description
Double sided micro lightning charging cable for charging and data sync 3ft 100cm length 2A output current Made of PC material Black color
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Intersafe Data Interface Ports for Ether (HGF5ETH)
- MONOPRICE Heavy Duty Power Cord - NEMA 6-15P to IEC 60320 C13_ 14AWG_ 15A/1875W_ (40076)
- BATTERYJACK BatteryJack PS6-9-04 High Capacity Replacement 6 V 9Ah Battery for Kids Ride On Power Car Wheels (PS6-9-04)
- SANDISK SD Ultra SDHC and SDXC UHS I cards 32GB (DUN4032GAN6IN)
- VENTEV Chargesync Alloy USB A to Apple Lightning Cable 10ft, Steel Gray (ACABMFISTE10VNV)
- SANOXY 2 Pack USB 3.1 Type C Male to Micro USB Female Adapter Converter Connector USB-C (SANOXY-CABLE29)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-A Cable, Orange (MBSHV0423)
- SANOXY USB C to USB B Printer Cable, USB 3.1 Type B Cord Nylon Briaded Compatible (USB3-TYPEC-Prnt)
- VENTEV Chargesync Flat USB C to Apple Lightning Cable 6ft, Gray (FC6-GRY256529)
- MOBILESPEC Hi-Vis 4Ft Lightning To Usb-C Cable, Yellow (MBSHV0424)
- CELLHELMET USB C to Apple Lightning Cable 10ft, White (CABLE-R-LIGHT-TYPE-C-10)
- Powerzone Micro-USB, Type-C & Lightning Charging Cables