Shop All Welding Accessories
Powerweld
Wire Lube Pads, 4 per Package
Mfr # LUBE4
Zoro # G504191522
product price: $11.95
$11.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerweld
- MFR # LUBE4
- Zoro # G504191522
- UPC # 775709000049
- Country of Origin United States
- Category Welding Accessories
Description
Eliminates erratic wire feed caused by dust, particles, and flashing being trapped inside conduit lines; Increases wire surface feedability; Wire Lube Pads lowers the coefficient of friction in conduits approximately 60% and increases life of wire feed units; Pretreatment in Wire Lube Pads will not dry out or evaporate; Contains no solvents, abrasives, carbon, sulfur, nitrogen, moly disulphide or silicones; Economical, easy to use, non-toxic, and non-flammable; Applications: For steel, stainless, hard-facing, silicon bronze, aluminum, solid and cored wire, etc; Wire Lube Pads can be certified for nuclear welding; Flexibility to use pad on both sides and on any axis
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- WELLER Arm Kit, Fume Extraction (T0053657199N)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030 M6 Cu, PK10 (140-0051)
- 3M SPEEDGLAS Polycarbonate Plate, 4-5/8x3-1/16 In, PK5 (06-0200-30)
- POWERWELD Fillet Weld Gage (MG-11)
- POWERWELD Jackson Style Ground Clamp, 200A (GC-2)
- POWERWELD Oxygen Cylinder Cap, Fine Thread (318-11)
- POWERWELD Cam Weld Gage (MG-8)
- POWERWELD MD Pipe Stand with Roller Head (PWSPS-RH)
- POWERWELD Coolant Fluid, -60°F/-52°C (COOL3)
- BUILDPRO Ball Lock Bolt, 2 In x, 1 In x, 1 In (T55015)
- Powerweld Welding Accessories