Shop All Welding Accessories
Powerweld
Wire Lube Pads, 25 per Package
Mfr # LUBE25
Zoro # G104191502
product price: $25.19
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerweld
- MFR # LUBE25
- Zoro # G104191502
- UPC # 775709000254
- Country of Origin United States
- Category Welding Accessories
Description
Eliminates erratic wire feed caused by dust, particles, and flashing being trapped inside conduit lines; Increases wire surface feedability; Wire Lube Pads lowers the coefficient of friction in conduits approximately 60% and increases life of wire feed units; Pretreatment in Wire Lube Pads will not dry out or evaporate; Contains no solvents, abrasives, carbon, sulfur, nitrogen, moly disulphide or silicones; Economical, easy to use, non-toxic, and non-flammable; Applications: For steel, stainless, hard-facing, silicon bronze, aluminum, solid and cored wire, etc; Wire Lube Pads can be certified for nuclear welding; Flexibility to use pad on both sides and on any axis
Documents & Resources
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
- ESAB Dual Shield 710x .045x15/PSP-AWS-E71T-1 (245019344)
- WELLER Solder Bath 80 W Accessory (T0052704099N)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-6, 0.035", 44 lb (ED033704)
- POWERWELD Twin Welding Hose Assembly, 5/16" x 25', Grade T (PW516-25T)
- POWERWELD Duffle Bag (PWDUFFLE)
- POWERWELD Tip Cleaner Drill Kit (PWTDK)
- POWERWELD Jackson Style Ground Clamp, 200A (GC-2)
- POWERWELD Acetylene Cylinder Cap, Coarse Thread (312-8)
- POWERWELD 18 in. Electrode Canister (PWEC18)
- POWERWELD Rotary C-Clamp Ground Clamp, 800A (ECR800-2)
- WALTER SURFACE TECHNOLOGIES E-Weld 3 Welding Anti-Spatter 3.78 L (53F255)
- Powerweld Welding Accessories