Shop All Pipe Stands & Vises
Powerweld
Medium HD Pipe Stand with Vee Head
Mfr # PWMPS
Zoro # G104191083
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerweld
- MFR # PWMPS
- Zoro # G104191083
- Country of Origin India
- Category Pipe Stands & Vises
Description
PowerWeld pipe stands are loaded with features that ensure durability and safety on any jobsite. All pipe stands include a carry handle and fold for easy storage and transportation. Wide footprints ensure stability beneath the load. T-handles secure the head in place, plus additional safety pin included with PWMPS and PWLPS provides extra protection. PWMPS and PWLPS models include reinforced vee-head to prevent pancaking and are painted high visibility orange for easy recognition.; Low Position Height: 26" (660 mm); Max Position Height: 36" (910 mm); Footprint Width: 27" (685 mm); Weight: 25 lbs (11.3 kg); Pipe Diameter Capacity: up to 24" (600 mm); Load Capacity: 4000 lbs (1815 kg); Safety ratio 3:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Press Tool Jaw (72578)
- JONES STEPHENS Diverter Spout Repair Kit (D01702)
- DEARBORN BRASS Waste Arm Sj/Eo 1.5x15 20 Ga (137C-1)
- AMERICAN STANDARD Deck Adapter Kit M962248-0070A (M962248-0070A)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- SUMNER Jack Stand (787901)
- RIDGID V-Head Pipe Stand, 12 In. (VF-99)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10643)
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- RIDGID RIDGID Model No Rj99 Roller Head Pipe Stands, 12 Max Pipe Capacity, 3255 H (56672)
- Powerweld Pipe Stands & Vises