Shop All Pipe Stands & Vises
Powerweld
MD Pipe Stand with Vee Head
Mfr # PWSPS
Zoro # G404190977
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerweld
- MFR # PWSPS
- Zoro # G404190977
- Country of Origin India
- Category Pipe Stands & Vises
Description
PowerWeld pipe stands are loaded with features that ensure durability and safety on any jobsite. All pipe stands include a carry handle and fold for easy storage and transportation. Wide footprints ensure stability beneath the load. T-handles secure the head in place.; Low Position Height: 28.5" (730 mm); Max Position Height: 50" (1270 mm); Footprint Width: 22" (560 mm); Weight: 23 lbs (10.5 kg); Pipe Diameter Capacity: up to 24" (600 mm); Load Capacity: 2500 lbs (1135 kg); Safety ratio 3:1
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
- ARMACELL 4" Ips X 1/2" Armaflex Pipe Insul. 24/Ctn (APT40012)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 1/4", PMM1/4 (PMM1/4)
- STEEL & OBRIEN 1-1/2" x 1/2" BPE Weld End Long Reducing Tee - 316SS SF1 (S7RWWW-1.5X.50-PL-316)
- PENTAIR/PENTEK Solid Filter Cartridge, 2 gpm, 5 Micron, 2-3/8" O.D., 9 3/4 in H (155749-75)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- URREA Pipe Yoke Vise 1/8” to 2” (450)
- ROTHENBERGER Portable Tribench, 36" H (70752)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- SUMNER Jack Stand (787901)
- SUMNER V-Head Pipe Stand, 24 In. (780395)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- Powerweld Plumbing Tools