Shop All Pipe Stands & Vises
Powerweld
Large HD Pipe Stand with Vee Head
Mfr # PWLPS
Zoro # G104190925
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerweld
- MFR # PWLPS
- Zoro # G104190925
- Country of Origin India
- Category Pipe Stands & Vises
Description
PowerWeld pipe stands are loaded with features that ensure durability and safety on any jobsite. All pipe stands include a carry handle and fold for easy storage and transportation. Wide footprints ensure stability beneath the load. T-handles secure the head in place, plus additional safety pin included with PWMPS and PWLPS provides extra protection. PWMPS and PWLPS models include reinforced vee-head to prevent pancaking and are painted high visibility orange for easy recognition.; Low Position Height: 32" (810 mm); Max Position Height: 52" (1320 mm); Footprint Width: 33.5" (850 mm); Weight: 29 lbs (13.2 kg); Pipe Diameter Capacity: up to 24" (600 mm); Load Capacity: 4000 lbs (1815 kg); Safety ratio 3:1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 0.5 Micron, 3-1/4" O.D., 14 1/2 in H (EV961100-75)
- BLACK SWAN Stack-N-Seal - 1/4" (13300)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- PARKER Tubing, 1/4" Inside Dia., 50 ft. Tube L (103-0375062-NT-50)
- WESTWARD Bench Chain Vise, Top Screw, 1/4 to 6 in (22XR04)
- SUMNER Qwik Pins, 5/8 To 1 5/8 Flange Holes, PR (781235)
- SUMNER Pipe Stand, V Head, 2500 lb. Cap. (781310)
- SUMNER Roller Head Pipe Stand, 24 In. (781301)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- SUMNER Jack Stand (787900)
- SUMNER Jack Stand (787902)
- Powerweld Pipe Stands & Vises