Shop All V-Belts
Powertwist Drive
Link V-Belt, 25 ft. Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 0405070-DRIVE
Zoro # G6127847
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Number of Ribs 1
- Top Width 7/8"
- Thickness 7/8"
- Outside Length 25 ft.
Product Information
- Brand Powertwist Drive
- MFR # 0405070-DRIVE
- Zoro # G6127847
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 7/8" |
Outside Length | 25 ft. |
Belt Trade Size | C |
Details
V-Belt Section | C |
Item | Link V-Belt |
Number of Ribs | 1 |
Thickness | 7/8" |
Material | Composite Polyurethane/Polyester |
Construction | Composite Polyurethane/Polyester |
Resists | Oil, Water and Chemical |
For Use With | Multiple Belt Systems |
V-Belt Type | Link V-Belt |
Temp. Range | -40 Degrees to 240 Degrees F |
Belt Material | Composite Polyurethane/Polyester |
Belt Series | Powertwist Drive |
Color | Red |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 240 Degrees F |
Description
Link V-Belt, Belt Series Powertwist Drive, Color Red, Number of Ribs 1, Outside Length 25 ft, Thickness 7/8 in, Top Width 7/8 in, Belt Trade Size C, Belt Material Composite Polyurethane/Polyester, For Use With Multiple Belt Systems, Maximum Operating Temperature 240 Degrees F, Minimum Operating Temperature -40 Degrees F, V-Belt Type Link V-Belt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Hydraulic Cylinder, 3.5" Bore, 8" Stroke (WWCL3508-S)
- SKF SKF 2203, Self Aligning Ball Bearings (2203)
- CONRADER Cold Start Valve, 0 to 12 CFM, 1/4" (M)NPT (SU3-1/4)
- DANA U-JOINT KIT (1310/1350) GREASABLE (5-460X)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 7/8" Top Width, 1 Ribs (0408070-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 1 Ribs (0405010-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 25 ft. Outside Length, 1/2" Top Width, 1 Ribs (0405030-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 5/8" Top Width, 1 Ribs (0408050-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 1 Ribs (0408010-DRIVE)
- POWERTWIST DRIVE Link V-Belt, 100 ft. Outside Length, 1/2" Top Width, 1 Ribs (0408030-DRIVE)
- PIX Belt, BX Cogged, 21/32 x 143 in. OC (BX140)
- Powertwist Drive V-Belts