Shop All V-Belts
Powertwist
5910001060 Link V-Belt, 25 ft. Outside Length, 5/8" Top Width, 0 Ribs
Mfr # 0460125
Zoro # G9870010
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 5V
- Industry Number 5910001060
- Top Width 5/8"
- Number of Ribs 0
- Thickness 9/16"
Product Information
- Brand Powertwist
- MFR # 0460125
- Zoro # G9870010
- Country of Origin United States
- Category V-Belts
Dimensions
Top Width | 5/8" |
Outside Length | 25 ft. |
For Minimum Pulley Pitch Diameter | 5 1/2 in |
Maximum Ride Height Above Rim | 0 in |
Minimum Ride Height Above Rim | 0 in |
Belt Trade Size | 5V |
Description
Link V-Belt, Belt Series Powertwist, Color Blue, Number of Ribs 0, Outside Length 25 ft, Thickness 9/16 in, Top Width 5/8 in, Belt Trade Size 5V, Application Wedge Belt Applications, Belt Material Composite Polyurethane/Polyester, For Minimum Pulley Pitch Diameter 5 1/2 in, For Use With Single Or Multiple V-Belt Drives, Link Connection Type Twist Lock, Maximum Operating Temperature 116 Degrees C, Maximum Ride Height Above Rim 0 in, Minimum Operating Temperature -40 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 25 Chain Size, 18 # of Teeth (25BS18H X 5/8)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (UCFUX-1.1/2M)
- SPEEDAIRE 3/4" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD (10A220)
- POWERTWIST 5910001060 Link V-Belt, 100 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460000)
- POWERTWIST 5910001060 Link V-Belt, 25 ft. Outside Length, 3/8" Top Width, 0 Ribs (0460025)
- D&D 2280mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2280)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1060mm (SPA1060)
- POWERFLITE 3L220 22" Outside Length, 3/8" Top Width, 1 Ribs (3L220-2)
- DAYTON 3VX600 Cogged V-Belt, 60" Outside Length, 3/8" Top Width, 1 Ribs (2L392)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Fan & Vacuum Pump, 3485 (3485)
- Powertwist Power Transmission Belts