PowerStar PS12-9-10502 Vrla Battery By 12V; 9Ah Agm Replacement
Mfr # PS12-9-10502
Zoro # G704116592
Product Information
- Brand Powerstar
- MFR # PS12-9-10502
- Zoro # G704116592
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar battery general features Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. This feature insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use. Maintenance-Free Operation. During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free. The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
Features- Rechargeable SLA Battery 3 Year warranty
- Voltage - 12V
- Vrla battery by 9Ah agm replacement
- Dimension - 5.95 x 3.72 x 2.56 in.
- Item Weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For CAMERON SINO, CSSPR680SL (CS-SPR680SL)
- MOUNT-IT Tilt TV Wall Mount Bracket for 32"-60" TVs (MI-303B)
- GVS-RPB Battery Charger (03-951)
- PIVO Pod Max - Auto Face Tracking, Smart Video Tracker for DSLR Camerawith Remote Control (PV-PMBK-1GK)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar AGM1223-14 12V 2.2Ah UT1222 925-04323 Troy-Bilt 12AG836G266 12AJ836E011 Lawn Mower Battery (AGM1223-14)
- POWERSTAR PowerStar agm1275-kw12v7ah scooter battery 12V 7Ah Scooter Battery (agm1275-kw12v7ah scooter battery)
- POWERSTAR PowerStar PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (PS12-9-2PACK-004)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- POWERSTAR PowerStar AGM5-6-2Pack 6V 5Ah PS-640; PS640F1; UB645 RBC1 Replacement SLA Battery; 2 Pack (AGM5-6-2Pack)
- MIGHTY MAX BATTERY 12V 7Ah Battery Replacement for Dual-Lite 0120803 - 2 Pack (ML7-12MP2368113046750)
- Powerstar Sealed Lead Acid Batteries