Shop All Sealed Lead Acid Batteries
Powerstar
PowerStar PS12-22-2Pack 12V 20AH Sealed Lead Acid SLA Battery; T3 Terminals; Pack - 2
Mfr # PS12-22-2Pack
Zoro # G404117653
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerstar
- MFR # PS12-22-2Pack
- Zoro # G404117653
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Features
- Type - Battery
- Voltage - 12V
- Capacity - 22Ah
- Deep Cycle Battery - 22H battery with nut and bolt terminals to be acceptable for use with Scooters, Back Up power etc.
- Sealed Lead Acid SLA Battery, T3 Terminals
- Pack - 2
- Dimensions - 7.13 x 6.26 x 3.03 in.
- Item Weight - 13 lbs.
- Fire Alarms
- Security Systems/Alarms
- UPS Battery BackUp
- Exit Signs/Emergency Lighting
- Testing Equipment
- Electric Scooters
- Mobility Wheelchairs
- Electric Gates.
- Powersonic PS-12150
- Powersonic PS-12180
- Panasonic (Matsushita) LC-R12V17P
- Panasonic (Matsushita) LC-RD1217P
- Panasonic (Matsushita) LC-X1220P
- Panasonic (Matsushita) LC-X1220AP
- Sonnenschien A212/15G
- Sonnenschien A512/16.0SR
- CSB/Prism EVX-12170
- CSB/Prism GP12150
- CSB/Prism GP12170
- Eagle Picher CFM12V18
- GS Storage (Portalac) PE12V18B1
- GS Storage (Portalac) PX12180
- GS Storage (Portalac) PWL12V15
- Hitachi HP15-12
- Hitachi HP17-12
- Johnson ControlsJC12150
- Johnson Controls KB12170
- Yuasa NP18-12B Yuasa NP20-12
- Yuasa NPG18-12
- Yuasa NPH16-12
- Yuasa NPX-80
- 12 volt 15 Ah
- 12 volt 16 Ah
- 12 volt 17 Ah
- 12 volt 18 Ah
- 12 volt 19 Ah
- 12 volt 20 Ah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREADY BATTERY, A23-PHOTO (EVEA23BPZ2)
- ZENITH Usb Micro-Usb A Brdd Blk 6Ft (PM1006MCBB)
- ICOM Radio Wall Charger, Charges 1 Unit (BC157S)
- ILC Replacement for Samsung Gt-s5150 (GT-S5150 SAMSUNG)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- POWERSTAR PowerStar ps12-22-gs-23 Outdo OT20-12 Replacement Battery (ps12-22-gs-23)
- POWERSTAR PowerStar PS12-7-2Pack-41 12V 7Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 RBC124 - Pack of 2 (PS12-7-2Pack-41)
- POWERSTAR PowerStar PS12-9-2PACK-004 12V 9Ah Battery for APC RBC38 RBC40 RBC48 RBC51 RBC106 RBC110 RBC1 - Pack of 2 (PS12-9-2PACK-004)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter (PS12-9-8232)
- MIGHTY MAX BATTERY 12V 9Ah SLA Replacement Battery for Tripp Lite SMART1000RM2U - 2 Pack (ML9-12MP251124741020)
- Powerstar Sealed Lead Acid Batteries