PowerStar AGM5-6-2Pack 6V 5Ah PS-640; PS640F1; UB645 RBC1 Replacement SLA Battery; 2 Pack
Mfr # AGM5-6-2Pack
Zoro # G104116291
Product Information
- Brand Powerstar
- MFR # AGM5-6-2Pack
- Zoro # G104116291
- UPC # 747925093150
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction PowerStars's unique construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of PowerStar's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- PS-640, PS640F1, UB645 RBC1 Replacement SLA Battery
- High Rate 6V 5AH Rechargeable Battery for Emergency Exit Lighting Systems
- 2 Pack
- Dimension - 2.76 x 3.94 x 1.85 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA General Binocular, 16x Magnification, Roof Prism, 188 ft Field of View (AB10114)
- ILC Replacement for Cardiac Science 9145-301 Battery (9145-301)
- COBRA Cobra 380003 Faceplate For 29 Wx Nw St Cb Radio (380003)
- MIGHTY MAX BATTERY ML7-12 - 12 VOLT 7.2 AH SLA BATTERY - PACK OF 8 (ML7-12MP8317479103)
- POWERSTAR PowerStar PS-832-01 8V 3.2Ah Battery Powersonic;PS-832;SVL;Faston Tabs (PS-832-01)
- POWERSTAR PowerStar PS12-15-36 12V 15Ah 12Ah F2 Scooter Bike Battery Replaces Enduring Cbe12-12 (PS12-15-36)
- POWERSTAR PowerStar PS12-22-2Pack2 PS12-22 12V 22Ah DieHard Platinum 1150 Portable Power JumpStart Battery; Pack - 2 (PS12-22-2Pack2)
- POWERSTAR PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant (AGM1223-28)
- POWERSTAR PowerStar AGM1275F2-0002 12V 7.5Ah Replacement Battery for APC RBC38 RBC40 RBC51 RBC106 RBC110 RBC114 (AGM1275F2-0002)
- POWERSTAR PowerStar PS12-7-RBC33-0007 12V 7Ah APC RBC33 UPS Replacement Battery Kit (PS12-7-RBC33-0007)
- MIGHTY MAX BATTERY 12V 10AH Battery for LIFAN Model # ES400 (ML10-1205)
- Powerstar Sealed Lead Acid Batteries