PowerStar AGM1235-221 12V 35Ah Group U1 Deep Cycle Sealed Battery - 2 Years Warranty
Mfr # AGM1235-221
Zoro # G904117566
Product Information
- Brand Powerstar
- MFR # AGM1235-221
- Zoro # G904117566
- UPC # 649664505744
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Group U1 Deep Cycle Sealed Battery
- Our sealed motor sports batteries contains absorbed glass mat technology for short
- 2 Year Warranty
- Amperage: 35Ah
- Voltage: 12V
- Dimension: 6.5" H x 5.1" W x 7.7" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 5pack Exell 3V Lithium Coin Cell Battery Replaces DL1225 (EB-CR1225)
- MIGHTY MAX BATTERY 12V 11.2Ah Battery Replacement for Power Sports Motorcycle ETZ14S (YTZ14S1073)
- HUBBELL PREMISE WIRING Snap Fit Keystone Stereo Jack, F/F (SF35FFOW)
- BATTERY CLERK AJC® Tork UB645 - 6V 4.5AH SLA Battery 6V 4.5Ah Emergency Light Battery (TORK-UB645)
- POWERSTAR PowerStar PS12-3.3-601 12V 3.3Ah SLA Battery Replaces PE12V3AF1 PS-1230 UB1234 WP3-12 (PS12-3.3-601)
- POWERSTAR PowerStar PS12-9-8232 Replacement Battery for Razor E200 Electric Scooter (PS12-9-8232)
- POWERSTAR PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3 (AGM1235-217)
- POWERSTAR PowerStar AGM5-6-2Pack 6V 5Ah PS-640; PS640F1; UB645 RBC1 Replacement SLA Battery; 2 Pack (AGM5-6-2Pack)
- POWERSTAR PowerStar PS12-22-2Pack 12V 20AH Sealed Lead Acid SLA Battery; T3 Terminals; Pack - 2 (PS12-22-2Pack)
- POWERSTAR PowerStar PS12-3.3-215 12V 3.3Ah Battery APC ES; BE350G; BE350T; BE350U; RBC35 - 3 Year Warranty (PS12-3.3-215)
- MIGHTY MAX BATTERY ML26-12 12V 26AH Replacement Battery for Interstate BAT12260 (ML26-12109)
- Powerstar Sealed Lead Acid Batteries