PowerStar AGM1235-217 12V 35Ah Deep Cycle Battery Replaces U1 ub12350 np-33 dcs-33 u1-3
Mfr # AGM1235-217
Zoro # G104117946
Product Information
- Brand Powerstar
- MFR # AGM1235-217
- Zoro # G104117946
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
Design dramatically improves a batteries performance in the following areas like True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks. Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals AGM batteries have less internal resistance which allows them to produce more discharge current cold cranking amperage with comparable conventional "wet" batteries, and AGM batteries also recharge faster Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries Much slower self-discharge rate, 3% vs.15% per month means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features- Our sealed motor sports batteries contains absorbed glass mat technology for short
- U1 ub12350 np-33 dcs-33 u1-3
- Amperage: 35Ah
- Voltage: 12V
- Dimension: 6.5" H x 5.1" W x 7.7" L
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MIGHTY MAX BATTERY YTX4L-BS GEL Battery Replacement for Suzuki 450SMR Riding Mower (YTX4L-BSGEL307)
- ICOM Speaker Microphone, 2-5/8" H, 3-3/4" W (HM205RB)
- POWERSTAR PowerStar PS12-3.3-226 12V 3.3Ah CyberPower CPS UPS Battery (PS12-3.3-226)
- POWERSTAR PowerStar AGM1235-215 12V 35Ah Battery for John Deere Lawn Tractor-Riding Mower 108 - 2 Years Warranty (AGM1235-215)
- POWERSTAR PowerStar AGM1275-QTY2-034 UPS Replacement Battery for APC SU700BX120 - APC RBC5 Cartridge No. 5 - Leakproof 12V 7.5Ah - 2 Per Pack (AGM1275-QTY2-034)
- POWERSTAR PowerStar AGM1235-221 12V 35Ah Group U1 Deep Cycle Sealed Battery - 2 Years Warranty (AGM1235-221)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar PS12-9-6Pack1 12V 9Ah Sla Battery Replaces Hr9-12 Gp1270 Sla1075 Gp1270F2 Wp7-12 Bp8-12 - 6 Pack (PS12-9-6Pack1)
- MIGHTY MAX BATTERY YTX14-BS Battery Replaces Mercedes E S Class Computer 320 A2115410001 (YTX14-BS375)
- Powerstar Sealed Lead Acid Batteries