PowerStar AGM1223-28 12V 2.3Ah Replacement Battery For EnerSys NP2.3-12FR Fire Retardant
Mfr # AGM1223-28
Zoro # G104116383
Product Information
- Brand Powerstar
- MFR # AGM1223-28
- Zoro # G104116383
- Country of Origin China
- Category Sealed Lead Acid Batteries
Description
PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System (AGM System) PowerStar batteries make use of fine mat separators (glass fiber) wherein sufficient electrolyte is absorbed to provide the longest life and steady service. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90% of gas generated during the normal use.
Features- Sealed Construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery.
- This feature insures safe, efficient operation of Power Star's batteries in any position.
- Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions.
- Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.
- Replacement Battery For EnerSys NP2.3-12FR Fire Retardant
- 12v 2.3Ah SLA Rechargeable Battery - F1 Terminals
- Dimension - 7.01 x 2.4 x 1.38 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE TRIPPLITE U022-010 A-Male to B-Male USB 2.0 Gold Cables 10-ft (U022-010)
- MICRON (2X16Gb) 32Gb Kit - Ddr4-2400 Dual Ranked Non-Ecc Pc4-19200 (CT2K16G4DFD824A)
- KINGSTON 64Gb Microsdxc Canvas Go Plus, SDCG3/64GB (SDCG3/64GB)
- 3M Headset, 21dB, Headband, Green, AA Batteries (MT13H222A)
- POWERSTAR PowerStar PS12-9-8245 12V 8Ah UPS Battery Replaces 7Ah BB Battery BP7-12-T2; BP7-12T (PS12-9-8245)
- POWERSTAR PowerStar PS12-7-RBC33-0003 UPS Replacement Battery Pack for APC BX1500BP - APC RBC33 Cartridge No. 33 - Leakproof 12V 7Ah (PS12-7-RBC33-0003)
- POWERSTAR PowerStar PS12-3.3-215 12V 3.3Ah Battery APC ES; BE350G; BE350T; BE350U; RBC35 - 3 Year Warranty (PS12-3.3-215)
- POWERSTAR PowerStar PS12-10-2Pack-08 2 Pack Battery Fullriver 12V 10Ah & 20Hr Replacement (PS12-10-2Pack-08)
- POWERSTAR PowerStar PS12-9-10502 Vrla Battery By 12V; 9Ah Agm Replacement (PS12-9-10502)
- POWERSTAR Replacement Ub1290 12V 9Ah Apc Ups Computer Back Up Power Battery (PS12-9-POWERSTAR-2PACK17)
- MIGHTY MAX BATTERY 12V 55Ah SLA Replacement Battery for MK M22NF SLD G - 2PK (MAX3970885)
- Powerstar Sealed Lead Acid Batteries