Shop All Hollow Wall Anchors
Powers
Wall-Dog Screw Anchor, 2" L
Mfr # 02278-PWR
Zoro # G7558976
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
- Anchor Diameter 1/4"
- Anchor Length 2"
- Thread Size 1/4x2
- Sub-Brand Wall-Dog
Product Information
- Brand Powers
- MFR # 02278-PWR
- Zoro # G7558976
- UPC # 75352022789
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Diameter | 1/4" |
Anchor Length | 2" |
Thread Size | 1/4x2 |
Details
Item | Screw Anchor |
Sub-Brand | Wall-Dog |
Head Type | Wafer |
Description
Wall-Dog - 1/4"x2" White Wafer Head Light Duty Anchor, 100/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.25 in L, Steel Body, 245 PK (410604.10000000003)
- 3M Reclosable Fastener, Rubber Adhesive, 15 ft, 1 in Wd, Black (1-5-SJ3526N)
- ZORO SELECT M4-0.70 x 8 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51110.040.0008)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01200.037.0400)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02277-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02276-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L (02273-PWR)
- POWERS Zinc Zip-It One Piece Self Drilling Wallboard Anchors, 3/8in to 1in Wall, Zamac Alloy (POW 02346Z)
- POWERS Wall-Dog Screw Anchor, 1-1/2" L, Steel (02275-PWR)
- POWERS Wall-Dog Screw Anchor, 1-1/4" L, Steel (02316-PWR)
- HILLMAN Screw and Anchor Kit (130201)
- Powers Hollow Wall Anchors