Shop All Mixing Valves
Powers
Thermostatic Mixing Valve, 3/8 in.
Mfr # LFE480-51
Zoro # G7100563
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Copper Silicon Alloy
- Flow Rate 4 gpm
- Inlet Type Quick Connect
- Outlet Type Quick Connect
- Inlet Size 3/8 in
Product Information
- Brand Powers
- MFR # LFE480-51
- Zoro # G7100563
- UPC # 098268040043
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 3 9/16 in |
Overall Width | 4 11/16 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Lead Free Copper Silicon Alloy |
Flow Rate | 4 gpm |
Inlet Type | Quick Connect |
Outlet Type | Quick Connect |
Temp. Range | 80 Degrees to 120 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1070 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
For Use With | Domestic Hot Water Applications |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Description
Thermostatic Mixing Valve, Body Material Lead Free Copper Silicon Alloy, Flow Rate 4 gpm, Inlet Type Quick Connect, Outlet Type Quick Connect, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 80 Degrees to 120 Degrees F, Max. Pressure 125 psi, Overall Height 3 9/16 in, Overall Width 4 11/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, For Use With Domestic Hot Water Applications, Standards ASSE 1070
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI 2-1/2" Clamp, Fits Brand ZSI, Plated Steel (040CC050Z)
- EZ-FLO EASTMAN WATER HEATER PAN 26"" (60089)
- ZORO SELECT Weldneck Raise Face, Carbon Steel, 285 psi (120-032-000)
- NVENT CADDY Strut Pipe Clamp, Size 1 In (RIGD0100EG)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-13)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- POWERS Mixing Valve, Lead Free Brass, 125 psi (LFSH1432 W/TP GAUGE)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- POWERS Mixing Valve (LFE480-11Q)
- HONEYWELL Am100C-1Lf 1/2" Npt Mixing Valve (AM100C-1LF)
- Powers Valves