Shop All Plumbing Parts
Powers
Rebuild Kit
Mfr # 390-801 CHECKSTOP KIT
Zoro # G5285533
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Powers
- For Use With Tempering Valve
- For Use With Mfr. Model Number ETV400-10
- Includes O-rings, Gasket, Spring, Screen, Stem, Poppet Assembly
- Replaces Mfr. No.390 801
Product Information
- Brand Powers
- MFR # 390-801 CHECKSTOP KIT
- Zoro # G5285533
- UPC # 098268037456
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Powers |
For Use With | Tempering Valve |
Item | Ebv14 Pvdbn Coupling Ring |
For Use With Mfr. Model Number | ETV400-10 |
Includes | O-rings, Gasket, Spring, Screen, Stem, Poppet Assembly |
Replaces | Mfr. No.390 801 |
Description
Rebuild Kit, Fits Brand Powers, For Use With Grainger Item Number 25CC62, 25CC66, For Use With Mfr. Model Number ETV400-10, ETV400-15, Includes Gasket, O-rings, Poppet Assembly, Screen, Spring, Stem, Replaces Mfr. No.390 801, For Use With Tempering Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type ACR (AC14010)
- STRATAFLO PRODUCTS INC. 1" FNPT Brass Check Valve with Stainless Steel Poppet (400-100)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- POWERS Rebuild Kit (390-802 PLUNGER KIT)
- POWERS Rebuild Kit (390-800 CHECKSTOP KIT)
- POWERS Rebuild Kit (390-803 PLUNGER KIT)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- POWERS Rebuild Kit (390-579 ACTUATOR KIT)
- POWERS Bonnet (410-346)
- DANCO Danco 36651B 6B Slip Joint Washer- pack of 5 (4203774)
- Powers Plumbing Parts