Shop All Wedge Anchors
Powers
Power-Stud+ SD1 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel
Mfr # 7449SD1-PWR
Zoro # G7142248
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Brand Power-Stud+ SD1
- Material Carbon Steel
- Thread Size 3/4x10
Product Information
- Brand Powers
- MFR # 7449SD1-PWR
- Zoro # G7142248
- UPC # 75352781259
- Country of Origin China
- Category Wedge Anchors
Dimensions
Anchor Diameter | 3/4" |
Overall Length | 10" |
Thread Size | 3/4x10 |
Details
Item | Wedge Anchor |
Sub-Brand | Power-Stud+ SD1 |
Material | Carbon Steel |
Description
Power-Stud & Sd1 3/4"x10" Type Carbon Steel Wedge Expansion Anchor Carbon Steel Clip 10/Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 3 in Bd L, Aluminum Clear Anodized, 1-1/4 in OD (SO-3)
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Galvanized, 25 PK (55203)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Round Head, 21 Degrees (GR034HGL)
- POWERS 7/8in x 10in Power-Stud+ SD1 Wedge Expansion Anchors, Carbon Steel Zinc Plated, 10PK (POW 7454SD1)
- POWERS Power-Stud+ SD1 Wedge Anchor, 3/8" Dia., 3-3/4" L, Carbon Steel (7415SD1-PWR)
- POWERS 3/8in x 3in Power-Stud HD5 Wedge Expansion Anchors, Hot Dipped Galvanized Steel, 50PK (POW 7713HD5)
- POWERS 1in x 6in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 10PK (POW 7461SD1)
- POWERS 1/2in x 4-1/2in Power-Stud+ SD2 Strength Design Wedge Exp Anchors, 50PK (POW 7423SD2)
- POWERS 3/4in x 5-1/2in Power-Stud+ SD1 Strength Design Concrete Wedge Anchors & Exp Clips, 20PK (POW 7442SD1)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 7" L, 18-8 Stainless Steel Plain, 10 PK (WW-3470)
- Powers Wedge Anchors