Shop All Mixing Valves
Powers
Mixing Valve, Lead Free Brass, 125 psi
Mfr # LFSH1432 W/TP GAUGE
Zoro # G4551084
original price:
$2,803.00
7% off
new price: $2,578.99
/ea
Free Shipping & Returns
$2,578.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Lead Free Brass
- Flow Rate 57 gpm at 45 psi
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Product Information
- Brand Powers
- MFR # LFSH1432 W/TP GAUGE
- Zoro # G4551084
- UPC # 098268793857
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 7 1/4 in |
Overall Width | 11 3/8 in |
Size | 3/4 x 1" |
Details
Item | Mixing Valve |
Body Material | Lead Free Brass |
Flow Rate | 57 gpm at 45 psi |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 90 Degrees to 160 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1017, CSA B125 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
Material of Construction | Lead Free Brass |
Connection | Threaded |
Description
Mixing Valve, Body Material Lead-Free Brass, Flow Rate 57 gpm at 45 psi, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 90 Degrees to 160 Degrees F, Max. Pressure 125 psi, Overall Height 7 1/4 in, Overall Width 11 3/8 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards ASSE 1017, CSA B125
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO EXPANSION PEX PEX-a Expansion Tool (Tool-Only) (EPXTOOL)
- LEGEND VALVE 3/4 FNPT NL TANKLESS VALVE (101-150NL)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 4 (793LZ3)
- MOEN Aerator Kit (101120SRS)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-11)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- POWERS Thermostatic Mixing Valve, 1/2 in. (LFE480-00)
- POWERS Mixing Valve (LFE480-11Q)
- POWERS Mixing Valve, Brass, 144 gpm (1 1/4 x 1 1/2 LFMM434-1)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- Powers Valves