Shop All Mixing Valves
Powers
Mixing Valve, Bronze, 3 to 83.2 gpm
Mfr # ETV400-10
Zoro # G5364527
product price: $2,514.99
/ea
Free Shipping & Returns
$2,514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 3 to 83.2 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1 1/4 in
Product Information
- Brand Powers
- MFR # ETV400-10
- Zoro # G5364527
- UPC # 098268037302
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/2 in |
Overall Height | 8 1/2 in |
Overall Width | 16 in |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 3 to 83.2 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1071 |
Inlet Temperature (Hot) | 180 Degrees F |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
For Use With | Lavatories, Showers |
Description
Mixing Valve, Body Material Bronze, Flow Rate 3 to 83.2 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 8 1/2 in, Overall Width 16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Standards ASSE 1071
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8-16" installation Hole Deck-Mount without Diverter Tub Filler Faucet, Matte Black (T2759-BL)
- NIBCO 5/8" NOM C Copper 90 Degree Long Radius Elbow (607LT 5/8)
- WATER-TITE Half Clamp 3/4" (82855)
- CHICAGO FAUCET Elbow (520-001KJKABRBF)
- POWERS Mixing Valve, Brass, 208 gpm (2 LFMM435-1)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-10)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-13)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-10)
- POWERS Mixing Valve, Brass, 144 gpm (1 1/4 x 1 1/2 LFMM434-1)
- POWERS Mixing Valve, Brass, 42 gpm (3/4 LFMM431-1)
- MOEN MCore Transfer 1/2" Cold Exp Pex Conn w/PresBal Stops VolCon (U232CXS)
- Powers Valves