Shop All Mixing Valves
Powers
Mixing Valve, Bronze, 3 to 32.9 gpm
Mfr # ETV200-10
Zoro # G5364545
product price: $1,677.99
/ea
Free Shipping & Returns
$1,677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 3 to 32.9 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 3/4 in
Product Information
- Brand Powers
- MFR # ETV200-10
- Zoro # G5364545
- UPC # 098268037289
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 1 in |
Overall Height | 6 5/8 in |
Overall Width | 11 11/16 in |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 3 to 32.9 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 60 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1071 |
Inlet Temperature (Cold) | 40 Degrees to 80 Degrees F |
For Use With | Lavatories, Showers |
Inlet Temperature (Hot) | 180 Degrees F |
Description
Mixing Valve, Body Material Bronze, Flow Rate 3 to 32.9 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 3/4 in, Outlet Size 1 in, Temp. Range 60 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 6 5/8 in, Overall Width 11 11/16 in, Inlet Temperature (Cold) 40 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Lavatories, Showers, Standards ASSE 1071
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1 1/2", FNPT, 50 Mesh (LST150-50)
- KOHLER Service Kit, Ferrule (85121-96)
- ZORO SELECT 90 Long Radius Elbow, 316 SS, 3 in (4381014270)
- OATEY 3" or 4" Pipe Dia. PVC, Nickel Adjustable Drain (72237)
- POWERS Mixing Valve, Bronze, 3 to 32.9 gpm (ETV200-13)
- POWERS Mixing Valve, Bronze, 1 to 8.7 gpm (ES150-10)
- POWERS Mixing Valve, Brass, 64 gpm (3/4 x 1 LFMM432-1)
- POWERS Thermostatic Mixing Valve, 3/8 in. (LFE480-10)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- POWERS Mixing Valve, Brass, 144 gpm (1 1/4 x 1 1/2 LFMM434-1)
- CHICAGO FAUCET Thermostatic Mixing Valve (131-CABNF)
- Powers Valves