Shop All Showerhead and Tub Accessories
Powers
Hydroguard E423 Thermostatic Valve
Mfr # E423-0000
Zoro # G1026146
product price: $998.99
/ea
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Tempering Valves Designed to Provide the Thermal Protection Of Thermostatic Valves and Respond Almost Instantly to Dramatic Pressure Changes
- Finish Chrome
- Connection 1/2 in NPT
- Standards ASSE 1016, CSA B125
- Material of Construction Brass
Product Information
- Brand Powers
- MFR # E423-0000
- Zoro # G1026146
- UPC # 098268466690
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Connection Size | 1/2 in |
Details
Item | Tub and Shower Valve |
Features | Tempering Valves Designed to Provide the Thermal Protection Of Thermostatic Valves and Respond Almost Instantly to Dramatic Pressure Changes |
Finish | Chrome |
Connection | 1/2 in NPT |
Standards | ASSE 1016, CSA B125 |
Material of Construction | Brass |
For Use With | Hydroguard E423 |
Ligature Resistant | No |
Handle Type | Lever |
Tub and Shower Category | Shower Valves |
Connection (In.) | 1/2 NPT |
Connection Type | NPT |
Includes Trim Plate | No |
Includes Tub Spout | No |
Includes Check Stop | No |
ADA Compliance | No |
Includes Valve | Yes |
Includes Drain Stopper | No |
Includes Handle | No |
Includes Cartridge | Yes |
Includes Stem | No |
Trim Finish | Chrome |
Description
Tub and Shower Valve, ADA Compliance No, Connection Size 1/2 in, NPT, Faucet Handle Type Lever, For Use With Hydroguard E423, Ligature Resistant No, Number of Handles 1, Powers, 1/2 in IPS, Trim Finish Chrome
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- AMERICAN STANDARD Manual, 8" Mount, 3 Hole Gooseneck Kitchen Faucet (7074550.002)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- POWERS 1/2" Valve Repair Kit 12"L, 420 Series (420 451)
- POWERS Pressure Balancing Shower Valve, Valve Seal Replacement Kit (410-182)
- POWERS Shower Faceplate Repair Kit, Chrome (900-040)
- POWERS Pressure Balancing Mixing Valve, 1/2 In (P910Gk1)
- POWERS Protection Valve 1/2", Scald Stop (HT115)
- POWERS 1/2" Valve Repair Kit 12"L, 401 Series (401-175)
- TOTO Valve Guide Oring Set (TH305SV112)
- Powers Showerhead and Tub Accessories