Shop All Adhesive Anchors
Powers Fasteners
Dewalt eng. by Powers 8478SD-PWR - AC 100+ Gold® Adhesive Anchor - Quik-Shot - 10 Oz.
Mfr # 8478SD-PWR
Zoro # G302711595
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Brand AC100+ Gold
Product Information
- Brand Powers Fasteners
- MFR # 8478SD-PWR
- Zoro # G302711595
- UPC # 75352770109
- Country of Origin Taiwan, Province of China
- Category Adhesive Anchors
Details
Sub-Brand | AC100+ Gold |
Description
THE AC100+ GOLD IS A TWO-COMPONENT VINYLESTER ADHESIVE ANCHORING SYSTEM. THE SYSTEM INCLUDES INJECTION ADHESIVE IN PLASTIC CARTRIDGES, MIXING NOZZLES, DISPENSING TOOLS AND HOLE CLEANING EQUIPMENT. THE AC100+ GOLD IS DESIGNED FOR BONDING THREADED ROD AND REINFORCING BAR ELEMENTS INTO DRILLED HOLES IN CONCRETE AND MASONRY BASE MATERIALS. GENERAL APPLICATIONS AND USES:
- BONDING THREADED ROD AND REINFORCING BAR INTO HARDENED CONCRETE AND MASONRY EVALUATED FOR USE IN DRY AND WATER-SATURATED CONCRETE (INCLUDING WATER FILLED HOLES) SUITABLE TO RESIST LOADS IN CRACKED OR UNCRACKED CONCRETE BASE MATERIALS CAN BE INSTALLED IN A WIDE RANGE OF BASE MATERIAL TEMPERATURES; QUALIFIED FOR STRUCTURAL APPLICATIONS IN CONCRETE AS LOW AS 14° F QUALIFIED FOR SEISMIC (EARTHQUAKE) AND WIND LOADING FEATURES & BENEFITS:
- DESIGNED FOR USE WITH THREADED ROD AND REINFORCING BAR HARDWARE ELEMENTS CONSISTENT PERFORMANCE IN LOW AND HIGH STRENGTH CONCRETE EVALUATED AND RECOGNIZED FOR FREEZE/THAW PERFORMANCE (INTERIOR AND EXTERIOR APPLICATIONS) EVALUATED AND RECOGNIZED FOR A RANGE OF EMBEDMENTS VERSATILE LOW ODOR FORMULA WITH QUICK CURE TIME EVALUATED AND RECOGNIZED FOR LONG TERM AND SHORT TERM LOADING MIXING NOZZLES PROPORTION ADHESIVE AND PROVIDE SIMPLE DELIVERY METHOD INTO DRILLED HOLES CARTRIDGE DESIGN ALLOWS FOR MULTIPLE USES USING EXTRA MIXING NOZZLES APPROVALS AND LISTINGS:
- INTERNATIONAL CODE COUNCIL, EVALUATION SERVICE (ICC-ES) ESR-2582 FOR CONCRETE INTERNATIONAL CODE COUNCIL, EVALUATION SERVICE (ICC-ES) ESR-3200 FOR MASONRY CODE COMPLIANT WITH THE 2015 IRC, 2015 IBC, 2012 IBC, 2012 IRC, 2009 IBC, AND 2009 IRC. TESTED IN ACCORDANCE WITH ASTM E488 / ACI 355.4 AND ICC-ES AC308 FOR USE IN STRUCTURAL CONCRETE WITH ACI 318-14 CHAPTER 17 OR ACI 318-11/08 APPENDIX D. COM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Aluminum Body, 250 PK (U33600.018.0062)
- BSC PREFERRED Vibration-Resistant Threaded on Both Ends Steel Stud 1/2-13 Thread 3 Long (91563A224)
- ZORO SELECT Cotter Pin, Ext Prong, 5/64"Dx2" L, PK100 (U51700.007.0200)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, 5/8"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-5/8X1.5DSL)
- RED HEAD A7+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (A7P-10)
- DEWALT Adhesive Anchors, PK 25 (07856-PWR)
- DEWALT AC100+ Gold Vinylester, 9.5 Oz Container Size Cartridge, Includes Mixing Nozzle (8478SD-PWR)
- DEWALT Pure110+ Epoxy, 20.5 Oz Container Size Cartridge, Includes Mixing Nozzle (08321SD-PWR)
- DEWALT AC200+ Acrylic, 10 Oz Container Size Cartridge, Includes Mixing Nozzle (PFC1271050)
- DEWALT AC100+ Gold Vinylester, 28 Oz Container Size Cartridge, Includes Mixing Nozzle (8490SD-PWR)
- DEWALT Adhesive Anchors, PK 25 (08317-PWR)
- Powers Fasteners Adhesive Anchors