Shop All Manual Caulk Guns
Powers Fasteners
Dewalt eng. by Powers 21 Oz. High Performance Manual Cartridge Tool - Black -Powers 8421 6/Pk
Mfr # 08421-PWR
Zoro # G802702871
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powers Fasteners
- MFR # 08421-PWR
- Zoro # G802702871
- UPC # 75352084213
- Country of Origin China
- Category Manual Caulk Guns
Description
THE PURE50+ IS A TWO-COMPONENT ADHESIVE ANCHORING SYSTEM. THE SYSTEM INCLUDES INJECTIONADHESIVE IN PLASTIC CARTRIDGES, MIXING NOZZLES, DISPENSING TOOLS AND HOLE CLEANING EQUIPMENT. THEPURE50+ IS DESIGNED FOR BONDING THREADED ROD AND REINFORCING BAR HARDWARE INTO DRILLED HOLES INSOLID CONCRETE BASE MATERIALS. GENERAL APPLICATIONS AND USES:
- BONDING THREADED ROD AND REINFORCING BAR INTO HARDENED CONCRETE EVALUATED FOR INSTALLATION AND USE IN DRY, WET, AND WATER-FILLED HOLES CAN BE INSTALLED IN A WIDE RANGE OF BASE MATERIAL TEMPERATURES FEATURES AND BENEFITS:
- DESIGNED FOR USE WITH THREADED ROD AND REINFORCING BAR HARDWARE ELEMENTS EVALUATED AND RECOGNIZED FOR FREEZE/THAW PERFORMANCE CARTRIDGE DESIGN ALLOWS FOR MULTIPLE USES USING EXTRA MIXING NOZZLES MIXING NOZZLES PROPORTION ADHESIVE AND PROVIDE SIMPLE DELIVERY METHOD INTO DRILLED HOLES VALUATED AND RECOGNIZED FOR LONG TERM AND SHORT TERM LOADING APPROVALS AND LISTINGS:
- INTERNATIONAL CODE COUNCIL, EVALUATION SERVICE (ICC-ES) ESR-3576 FOR CRACKED AND UNCRACKED CONCRETE. CODE COMPLIANT WITH THE 2012 IBC, 2012 IRC, 2009 IBC, 2009 IRC, 2006 IBC, AND 2006 IRC. CONFORMS TO REQUIREMENTS OF ASTM C 881, TYPES I, II, IV AND V, GRADE 3, CLASSES B & C (ALSO MEETS TYPE III EXCEPT FOR ELONGATION)DEPARTMENT OF TRANSPORTATION LISTINGS TESTED IN ACCORDANCE WITH ACI 355.4 / ASTM E488, AND ICC-ES AC308 FOR USE IN CONCRETE EVALUATED AND QUALIFI ED BY AN ACCREDITED INDEPENDENT TESTING LABORATORY FOR RECOGNITION IN CRACKED AND UNCRACKED CONCRETE INCLUDING SEISMIC AND WIND LOADING COMPLIANT WITH NSF/ANSI STANDARD 61 FOR DRINKING WATER SYSTEM COMPONENTS - HEALTH EFFECTS; MINIMUM REQUIREMENTS FOR MATERIAL IN CONTACT WITH POTABLE WATER AND WATER TREATMENT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Big Black Pipe Joint Compound (2024)
- TAPECASE Polyimide Discs, 0.375" Circle, PK2000 (KD)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GBABE.LID)
- BSC PREFERRED 1/2'' x 72 yds. 1/32'' White Tape Logic Double Sided Foam Tape, 2PK (T9431162PK)
- POWERS FASTENERS Dewalt eng. by Powers Ext Mix Nozzle w/8" Ext For Powers Pure50+ Quik Shot Adhesive Anchor 2/Pk (08294-PWR)
- CHILTON 1/10 Gal Chilton Professional Caulk Gun (41004)
- NEWBORN Dripless Caulk Gun, Red, Steel, 10 oz (212-HTD)
- SASHCO CLEANZ CAULK K&B WHT 6OZ (11070)
- NEWBORN Joist Guide, Silver, Steel, 29 oz (JG-2)
- GREAT STUFF Dow Foam Gun Tip (11029297)
- SILIGUN Caulking Gun (SILIGUN4)
- Powers Fasteners Manual Caulk Guns