Shop All Faucet Repair and Maintenance
Powers
Dial Assembly Repair Kit
Mfr # 410-445
Zoro # G4583135
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Repair Kits
- Material Chrome-Plated Brass
- Finish Chrome
- Material of Construction Brass
- Includes Dial Insert, Gasket, Retainer, Screw
Product Information
- Brand Powers
- MFR # 410-445
- Zoro # G4583135
- UPC # 098268818840
- Country of Origin United States
- Category Faucet Repair and Maintenance
Details
Sub-Category | Repair Kits |
Material | Chrome-Plated Brass |
Finish | Chrome |
Material of Construction | Brass |
Includes | Dial Insert, Gasket, Retainer, Screw |
For Use With | Powers P400 Shower Valves |
Item | Dial Assembly Repair Kit |
Includes Valve | No |
Ligature Resistant | No |
Includes Trim Plate | Yes |
Includes Drain Stopper | No |
ADA Compliance | No |
Includes Tub Spout | No |
Includes Cartridge | No |
Includes Handle | No |
Includes Check Stop | No |
Includes Stem | No |
Trim Finish | Chrome |
Trim Plate Shape | Circle |
Description
Dial Assembly Repair Kit, ADA Compliance No, For Use With Powers P400 Shower Valves, Ligature Resistant No, Number of Handles 0, Powers, Trim Finish Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cartridge Assembly, For use with Z8100-XL (RK7440-CART)
- ZORO SELECT 3/8" OD x 6 ft. Welded 316 Stainless Steel Tubing (3AFD9)
- YORK FLASHING COPPER 10""X20' (RESYS0310/20)
- BANJO Mini T-Line Strainer, 3/4", 50 Mesh (LSTM075-50)
- POWERS Chamber Kit (900-031)
- POWERS Stem Replacement Kit (410-378)
- POWERS Round Handle Repair Kit, Round (800-200)
- POWERS Bonnet Assembly (427-019)
- POWERS 1" Dial Assembly, ABS (401-230)
- POWERS Valve Repair Kit (800-163)
- CHICAGO FAUCET Straight Shank Assembly (EACJKABCP)
- Powers Faucet Repair and Maintenance