Shop All Faucet Repair and Maintenance
Powers
Dial Assembly Kit
Mfr # 420-182
Zoro # G3284845
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Controls, Sensors and Transformers
- Includes Dial Gasket, Dial Graphic Insert, Dial Plate Screws, Retaining Ring
- For Use With E420 Models 4-7 Bathtub and Shower Valves
- Includes Cartridge No
- Trim Plate Height 5 in
Product Information
- Brand Powers
- MFR # 420-182
- Zoro # G3284845
- UPC # 098268466553
- Country of Origin United States
- Category Faucet Repair and Maintenance
Dimensions
Trim Plate Height | 5 in |
Details
Sub-Category | Controls, Sensors and Transformers |
Includes | Dial Gasket, Dial Graphic Insert, Dial Plate Screws, Retaining Ring |
For Use With | E420 Models 4-7 Bathtub and Shower Valves |
Item | Dial Assembly Kit |
Includes Cartridge | No |
ADA Compliance | No |
Includes Drain Stopper | No |
Includes Stem | No |
Includes Check Stop | No |
Compatible Mfr. Model Number | E420 Models 4-7 |
Includes Tub Spout | No |
Trim Plate Material | Stainless Steel |
Includes Valve | No |
Ligature Resistant | No |
Includes Handle | No |
Trim Plate Shape | Oval |
Includes Trim Plate | Yes |
Trim Finish | Chrome |
Description
Dial Assembly Kit, ADA Compliance No, For Use With E420 Models 4-7 Bathtub and Shower Valves, Ligature Resistant No, Number of Handles 0, Powers, Trim Finish Chrome, Trim Plate Height 5 in, Trim Plate Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLEMENT CB38302 30" Bullnose Lavatory Supply Line (CB38302)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- ZORO SELECT Water Connector, 3/8 in Hose Inside Dia, 125 psi, 12 in Hose Lg, PVC, 304 Stainless Steel, Silver (11K760)
- ABZ VALVES Butterfly Valves, Wafer, 200 psi, 8" Size (5322095140)
- POWERS Wax Element Repair Kit (420-024)
- POWERS Lever Handle Kit (420-243)
- POWERS Lever Handle Repair, w/o Sleeve, For E425 (420-495)
- POWERS Lever Handle Repair Kit, Lever (420-049)
- POWERS 1" Dial Assembly, ABS (401-230)
- POWERS Dial Assembly Repair Kit (420-335)
- T&S BRASS Hot Spindle Assembly (21A)
- Powers Faucet Repair and Maintenance