Shop All Sensing Probes
Powers Controls
Static Pressure Probe, 7-1/2 in. L
Mfr # 269-062
Zoro # G2103720
original price:
$31.10
18% off
new price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exterior Length (In.) 7 1/2 in
- Type Pitot Tube
- Insertion Length (In.) 4 1/2 in
- Overall Length (In.) 7 1/2 in
- Mounting Flange Yes
Product Information
- Brand Powers Controls
- MFR # 269-062
- Zoro # G2103720
- Country of Origin United States
- Category Sensing Probes
Dimensions
Exterior Length (In.) | 7 1/2 in |
Insertion Length (In.) | 4 1/2 in |
Overall Length (In.) | 7 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 1 5/8 in |
Overall Depth | 7 13/16 in |
Mounting Hole Dia. (In.) | 3/16 in |
Flange Dia. (In.) | 1 1/2 in |
Fitting Size | 3/16 in |
Overall Length | 7 1/2 in |
Exterior Length | 7 1/4 in |
Process Connection Size | 3/16 in |
Flange Diameter | 1 1/2 in |
Insertion Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Mounting Hole Diameter | 3/16 in |
Description
Static Pressure Probe, Product Type Static Pressure Probe, Flange Diameter 1 1/2 in, Overall Length 7 1/2 in, Exterior Length 7 1/4 in, Insertion Length 4 1/2 in, Accuracy Not Applicable, Process Connection Size 3/16 in, Process Connection Type Push-On, Includes Mounting Flange, Overall Height 4 1/2 in, Overall Depth 7 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49968)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (16251.10 12PK)
- SELKIRK SELKIRK 206012 Chimney Pipe, 6 in ID, 12 in L, Stainless Steel (206012)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7M7T7)
- WARRICK CONTROLS Series 3R General Purpose Probes, 316SS, 2ft (3R2C0)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 7 1/2 In (21404)
- HONEYWELL THERMAL SOLUTIONS C7915A1028 Flame Sensor, (C7915A1028)
- HONEYWELL H6062A1000 24V Premier White (H6062A1000)
- CLEVELAND CONTROLS Total Pressure Probe, 4 In, Barbed (21121-112)
- CLEVELAND CONTROLS Total Pressure Probe, Insertion 3 1/2 In (21402)
- HONEYWELL THERMAL SOLUTIONS C7915A1010 Flame Sensor, (C7915A1010)
- Powers Controls Sensing Probes