Shop All Valve Parts
Powers
Checkstop
Mfr # LF390811
Zoro # G6498484
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LFSH1435
- Product Type Valve Repair Kit
- Standards ASSE 1017, CSA B125
- Material Bronze
- Compatible with Manufacturer Model Number LFSH1435
Product Information
- Brand Powers
- MFR # LF390811
- Zoro # G6498484
- UPC # 098268040555
- Country of Origin United States
- Category Valve Parts
Details
Item | Valve Repair Kit |
For Use With Mfr. Model Number | LFSH1435 |
Product Type | Valve Repair Kit |
Standards | ASSE 1017, CSA B125 |
Material | Bronze |
Compatible with Manufacturer Model Number | LFSH1435 |
Valve Type | Tempering Valves |
Operating Temperature - Minimum | 40 Degrees F |
Operating Temperature - Maximum | 200 Degrees F |
Compatible with Brand | Powers |
Compatible with Series | HydroGuard XP |
For Use with Mfr. Model Number | LFSH1435 |
Description
Valve Repair Kit, Product Type Valve Repair Kit, Compatible with Series HydroGuard XP, Material Bronze, Operating Temperature - Maximum 200 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number LFSH1435, Compatible with Grainger Part Number 26X134, Compatible with Brand Powers, Standards ASSE 1017, CSA B125, Valve Type Tempering Valves
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 22-1/2 Degree Elbow, Hub, 4 in Pipe Size (1WKL2)
- ZURN Rubber Repair Kit, 6", 350/350A/450 (RK6-350)
- ZORO SELECT Black Nipple, Welded, 3/8x1 (793MU0)
- USA INDUSTRIALS 316SS Sch40 - Pipe Nipple (Both Ends) - 1-1/2" MNPT - 16" L (ZUSA-PF-2486)
- POWERS O-Ring Kit (390 806)
- POWERS Low Temp Actuator Kit (390 808)
- POWERS Booster Funnel (LF390831)
- POWERS Standard Temp Actuator Kit (390 807)
- POWERS Booster Funnel (LF390830)
- POWERS Standard Temp Actuator Kit (390 809)
- GOODMAN B1497204 Energy Cut-Off Roll Out (B1497204)
- Powers Valves