Shop All Automotive Engine Air Filters
Powerram
Air Filter, Air Pre-Cleaner Filter, Round
Mfr # 21-1080003
Zoro # G2973985
product price: $593.99
/ea
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Filter Type - Automotive Air Pre-Cleaner Filter
- Air Filter Design Round
- Element Only - Automotive Filters No
- Height 13 3/4 in
- Length 14 in
Product Information
- Brand Powerram
- MFR # 21-1080003
- Zoro # G2973985
- Country of Origin United States
- Category Automotive Engine Air Filters
Dimensions
Height | 13 3/4 in |
Length | 14 in |
Outside Dia. | 16 in |
Overall Height | 13 1/4 in |
Outside Diameter | 13 1/2 in |
Inside Diameter - Bottom | 7 in |
Outside Diameter - Bottom | 7 in |
Details
Air Filter Type - Automotive | Air Pre-Cleaner Filter |
Air Filter Design | Round |
Element Only - Automotive Filters | No |
Filter Design | Spin-On |
Item | Automotive Air Filter |
Features | Heavy-Duty Stainless Steel Band Clamp |
Shape | Round |
Use Location | Engine |
Compatible Vehicle Make | Bandit, Epiroc, Jack Rabbit, Komatsu, Morbark, Volvo |
Product Type | Air Prefilter |
Standards | ISO 5011, SAE J726 |
Description
Automotive Air Filter, Air Filter Type - Automotive Air Pre-Cleaner Filter, Air Filter Design Round, Element Only - Automotive Filters No, Height 13 3/4 in, Length 14 in, Outside Dia. 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS AUDIO MCKGB350B.6 Combo-Marine Gauge Radio w/Antenna-2 6.5" Speakers-Black (MCKGB350B.6)
- WAI GLOBAL NEW MASS AIR FLOW SENSOR, MAF20291T (MAF20291T)
- SUNSONG Brake Hydraulic Hose, 2203010 (2203010)
- CODE 3 Arch 36-LED Beacon, Clear Lens/Red LEDs (A36-CR)
- POWERRAM Air Filter, Air Pre-Cleaner Filter, Round (21-1080004)
- WIX FILTERS Radial Seal Inner Air, 46672 (46672)
- BALDWIN FILTERS Inner Air Filter, 9-11/32 x 25-9/32 in. (PA3810)
- PUROLATOR Purolator A25698 PurolatorONE Advanced Air Filter (A25698)
- BALDWIN FILTERS Air Filter, 5-15/16 x 12-1/2 in. (PA1906)
- WIX FILTERS Air Filter, 42296 (42296)
- BALDWIN FILTERS Air Filter, 15-3/32 x 15-15/16 in. (PA2839)
- Powerram Automotive Engine Air Filters