Shop All Deck Hardware
Powerplay
Telescoping Boat Hook
Mfr # PO1584948
Zoro # G604004906
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Powerplay
- MFR # PO1584948
- Zoro # G604004906
- UPC # 780997766263
- Country of Origin China
- Category Deck Hardware
Description
Features:;
- Durable adjustable aluminum shaft
- High-impact molded hook
- Will not mar the boat
- Floats
- Dimension - 0.9 L x 92 W x 2.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BN PRODUCTS USA 1 qt Jug, Hydraulic Oil, 68 ISO Viscosity, Not Specified SAE (BN7356)
- SPRINGFIELD Springfield 2171004 Replacement Post Bushings For Taper-Lock Posts - Post Bottom (2171004)
- HUMMINBIRD Humminbird HELIX 7 CHIRP MEGA DI GPS G4N (411640-1)
- PETERSON MANUFACTURING 3 x 5 Rectangular Pedestal Mount 1000 Lumens 081 Amp At 12 Volt 041 Amp At 24 Volt (M906-MV-AMP)
- SWIVL-EZE Attwood Lock-N-Pin Base Plate 4" X 8" (SP-64839)
- RITCHIE Ss-5000W Supersport Compass Flush Mount - White (SS-5000W)
- KEEDEX Keedex:K-GSA GSA Type Change Key Set (K-GSA)
- SEACHOICE Non-Locking Grand Slam Latch, Mini Round, 1-3/8", 316 SS (35601)
- SEA-DOG Sea-Dog 588520-1 Drink Holder with Suction Cups - Dual/Quad (588520-1)
- RITCHIE F-83 Voyager Compass - Flush Mount - Black (F-83)
- PERKO 0932DP1WHT Flush Mount Latch - White (3003.3402)
- Powerplay Deck Hardware