Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 1000 PK
Mfr # L20016
Zoro # G8858582
product price: $22.89
/pk 1000, $0.02/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Gauge 16 ga
- Head Type L-Head
- Collation Configuration Strip
Product Information
- Brand Powernail
- MFR # L20016
- Zoro # G8858582
- UPC # 725620000024
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Collated Flooring Nail |
Gauge | 16 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,16 ga.,2 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 12 ft, Steel, Grade B7, Black Oxide Finish (U22180.025.9999)
- ZORO SELECT Socket Set Screw, Gr M2, Cup, 4mm L, PK100 (M07840.020.0004)
- FOREVERBOLT Lock Nut, #10-24, 18-8 Stainless Steel, Not Graded, NL-19, 7/32 in Ht, 50 PK (FBFHN1024P50)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Hot Dipped Galvanized Finish, 10.25 ga (8HGC)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 5000 PK (L175185)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 5000 PK (L125185)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK (L17518)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 5000 PK (L175165)
- FASCO Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees (SCFP1013FVEG)
- Powernail Pneumatic Nails