Shop All Pneumatic Nails
Powernail
Collated Flooring Nail, 1-3/4 in L, 18 ga, L-Head Head, 1000 PK
Mfr # L17518
Zoro # G8858567
product price: $18.45
/pk 1000, $0.02/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-3/4 in
- Gauge 18 ga
- Head Type L-Head
- Collation Configuration Strip
Product Information
- Brand Powernail
- MFR # L17518
- Zoro # G8858567
- UPC # 725620001250
- Country of Origin United States
- Category Pneumatic Nails
Dimensions
Overall Length | 1-3/4 in |
Details
Item | Collated Flooring Nail |
Gauge | 18 ga |
Head Type | L-Head |
Collation Configuration | Strip |
Description
Floor Nail,18 ga.,1-3/4 In.,L-Style,Package Quantity 1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32503)
- ZORO SELECT Free-Running Helical Insert Repair Kit, #12-24 (3532-12GK)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in One-Way Round Tamper Resistant Screw, Steel, Zinc Plated Finish, 100 PK (141150)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 25 PK (U55000.031.0300)
- POWERNAIL Collated Flooring Nail, 2 in L, 16 ga, L-Head Head, 5000 PK (L200165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 1000 PK (L12520)
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 5000 PK (L150165)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 20 ga, L-Head Head, 5000 PK (L125205)
- POWERNAIL Collated Flooring Nail, 1-3/4 in L, 16 ga, L-Head Head, 1000 PK (L17516)
- POWERNAIL Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head, 1000 PK (L12518)
- BOSTITCH Collated Pin Nail, 1 in L, 23 ga (PT-2325-3M)
- Powernail Pneumatic Nails