Shop All Table Saws & Tile Saws
Powermatic
Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac
Mfr # PM2000B
Zoro # G8378965
product price: $5,155.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$5,155.99
Free 30-Day Returns
Product Information
- Brand Powermatic
- MFR # PM2000B
- Zoro # G8378965
- UPC # 731325556186
- Country of Origin Taiwan, Province of China
- Category Table Saws & Tile Saws
Details
Item | Table Saw, 5HP 3PH 230/460V 30" RIP w/Ac |
Description
Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 19mm (JSCVM19S)
- BOSTITCH Driver 1-1/4 In x 7/8 In (H30624)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 15 in H (L-BOXX-4)
- WESTWARD 12", 60-Teeth Circular Saw Blade (24EM31)
- POWERMATIC 7.5HP3PH 460V 50RIP ARMORGLIDE (PM3000T)
- POWERMATIC Wood Shaper, 5HP, 3PH (1280102C)
- POWERMATIC Table Saw, 5HP 3PH 230/460V 50" RIP w/Ac (PM2000B)
- POWERMATIC TS 1-3/4HP1PH 115V 30 ARMORGLIDE (PM1000T)
- POWERMATIC 5HP1PH 230V 50 RIP WB ARMORGLIDE (PM2000T)
- POWERMATIC 5H3PH230/460 50RIP WB ARMORGLIDE (PM2000T)
- DEWALT 10 in. High Capacity Wet Tile Saw with Stand (D36000S)
- Powermatic Power Saws