Shop All Routers
This Product is Discontinued
Powermatic
Router Table, 115V, 3 HP, 15A (Discontinued)
Mfr # 1797022K
Zoro # G7346556
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- HP 3 hp
- Voltage 115
- Phase 1
- Amps 15 A
- Max. Crosscut 24 in
Product Information
- Brand Powermatic
- MFR # 1797022K
- Zoro # G7346556
- UPC # 731325489248
- Country of Origin Taiwan, Province of China
- Category Routers
Dimensions
Overall Height | 33 in |
Overall Depth | 42 in |
Use With Shank Sizes | Various |
Overall Width | 39 1/2 in |
Table Length | 39 3/16 in |
Table Width | 28 3/16 in |
Dust Port Diameter | 4 in |
Cord Length | 8 ft |
Table Working Width | 24 in |
Table Working Length | 24 in |
Description
CNC Router Table, Power Source Corded, Voltage 115V, Current 15 A, Phase Single-Phase, Table Working Length 24 in, Table Working Width 24 in, Horsepower 3 hp, Maximum Speed Not Applicable, Spindle Size Not Applicable, Spindle Travel 6 in, Dust Port Diameter 4 in, Fence Height Not Applicable, Fence Length Not Applicable, Kit Contents Bare Tool, Stand, Includes Dust Shoe, Toolbox for Storage, Collet Size Not Applicable, Cord Length 8 ft, Dust Management Included, Maximum Crosscut 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.