Shop All Pipe & Tubing Tool Parts
Powermatic
Planer, Cast Iron, 4800 rpm, 7-1/2 HP
Mfr # 1791268
Zoro # G3462877
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$10,899.99
Free 30-Day Returns
Key Features
- Corded/Banded Corded
- Cutting Thickness (In.) 9 1/4 in
- Overall Height (In.) 59 in
- Depth of Cut (In.) 3/16 in
- Overall Width (In.) 49 in
Product Information
- Brand Powermatic
- MFR # 1791268
- Zoro # G3462877
- UPC # 662755955860
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Height (In.) | 59 in |
Depth of Cut (In.) | 3/16 in |
Overall Width (In.) | 49 in |
Cutting Width (In.) | 22 in |
Overall Depth (In.) | 42 in |
Overall Depth | 42 in |
Table Width | 24 in |
Dust Port Diameter | 5 in |
Maximum Material Height | 9 1/4 in |
Table Length | 32 1/2 in |
Overall Width | 49 in |
Head Diameter | 3 1/4 in |
Maximum Material Width | 22 in |
Blade Width | 22 in |
Overall Height | 59 in |
Maximum Planer Depth of Cut | 3/16 in |
Description
Stationary Planer, Power Source Corded, Planer Type Floor, Voltage 230V AC, Phase Three-Phase, Current 30 A, Horsepower 7.5 hp, Maximum Material Width 22 in, Maximum Material Height 9 1/4 in, Maximum Planer Depth of Cut 3/16 in, Maximum Speed 4,800 RPM, Planer Feed Rate 20/30 fpm, Cutter Type Helical Head, Number of Blades 125, Tool Weight 1,350 lb, Blade Width 22 in, Cuts per Minute 19,200, Cutter Speed 4,800 RPM, Dust Collection Bag Included, Dust Port Diameter 5 in, Head Diameter 3 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 8Pcs SAE 3 Way T-Handle Spin Hex Wrench (941644)
- HHIP 1" Dial Indicator & Standard Pro Magnetic Base Set (4401-0017)
- WILLIAMS Open End Wrench, Rounded, 1 1/2 x 1 5/8 Inch Opening (JHW1039B)
- MILWAUKEE TOOL 7 pc. Metric Flex Head Ratcheting Combination Wrench (48-22-9529)
- POWERMATIC 701 Pm Benchtop Deluxe Mortiser (1791310)
- POWERMATIC Bowl Turning Toolrest (Right) For Model (6294740)
- POWERMATIC Planer, Cast Iron, 4500 rpm, 3 HP (1791213)
- POWERMATIC Planer, 5 HP, 14 A (1791316)
- POWERMATIC Planer, Cast Iron, 5000 rpm (1791315)
- RIDGID Link Chain (41055)
- RIDGID Ring, Slip Asm Regular System (71537)
- Powermatic Pipe & Tubing Tool Parts