Shop All Dust Collector Parts
Powermatic
Outer Filter, 12IN x 24IN x 1IN, for
Mfr # 1791083
Zoro # G4206198
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 in
- Filter Height 99% @ 5 micron
- Overall Width 24 in
- Overall Length 12 in
Product Information
- Brand Powermatic
- MFR # 1791083
- Zoro # G4206198
- UPC # 662756006264
- Country of Origin Taiwan, Province of China
- Category Dust Collector Parts
Dimensions
Overall Height | 1 in |
Filter Height | 99% @ 5 micron |
Overall Width | 24 in |
Overall Length | 12 in |
Details
Item | Outer Filter |
Description
Outer Filter, Filter Type Outer Filter, Filter Height 99 Percent @ 5 micron, Filter MERV Rating Not Applicable, Compatible with Grainger Part Number 36VE20, Compatible with Manufacturer Model Number 1791330, Overall Height 1 in, Overall Length 12 in, Overall Width 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3040R)
- GWS TOOL GROUP 310416 End Mill (310416)
- FACOM Open End Wrench, Black, 65mm x 18-1/2 in (FM-45.65)
- POWERMATIC Collection/Filter Bag Kit for PM1300TX (PM1300-B)
- POWERMATIC Collection Bags, Clear, 20IN Diameter (PMCPB-20)
- BIG HORN 4 Inch Universal Dust Port (11430)
- BIG HORN 4 Inch x 2-1/2 Inch Two-Way Tube Coupler Adapter (11405)
- BIG HORN 10-Foot Power Tool Vacuum Hose Assembly (11664)
- BIG HORN 2 Inch x 10 Feet Dust Hose, Clear with Black Helix (11283)
- METABO Carbon Brush Set, 120V, PK2 (316046780)
- Powermatic Dust Collector Parts