Shop All Jointers & Planers
Powermatic
Jointer, Cast Iron, 2 HP
Mfr # 1610082
Zoro # G1811096
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$4,499.99
Free 30-Day Returns
Key Features
- Jointing Capacity (In.) 6 in
- Depth of Cut (In.) 1/2 in
- Cuts per Minute 21,000
- Tool Weight 610 lb
- Rabbeting Capacity (In.) 1/2 in
Product Information
- Brand Powermatic
- MFR # 1610082
- Zoro # G1811096
- UPC # 731325245806
- Country of Origin Taiwan, Province of China
- Category Jointers & Planers
Dimensions
Depth of Cut (In.) | 1/2 in |
Overall Length (In.) | 84 in |
Table Width (In.) | 8 in |
Overall Height (In.) | 44 in |
Overall Width (In.) | 28 in |
Table Length (In.) | 82 in |
Overall Width | 28 in |
Overall Height | 44 in |
Overall Depth | 84 in |
Depth of Cut | 1/2 in |
Head Diameter | 3 1/16 in |
Blade Width | 11/16 in |
Fence Height | 4 3/4 in |
Table Length | 82 in |
Dust Port Diameter | 4 in |
Fence Length | 38 in |
Table Width | 8 in |
Blade Length | 8 in |
Description
Jointer, Jointer Type Floor Standing, Power Source Corded, Voltage 230V, Phase Single-Phase, Current 9 A, Horsepower 2 hp, Jointing Capacity 8 in, Depth of Cut 1/2 in, Cutter Speed 7,000 RPM, Cutter Type Helical Head, Table Length 82 in, Table Width 8 in, Kit Contents Bare Tool, Includes Dust Collection Port, Tool Weight 610 lb, Blade Length 8 in, Blade Thickness 1/8 in, Blade Width 11/16 in, Cuts per Minute 21,000, Dust Port Diameter 4 in, Fence Height 4 3/4 in, Fence Length 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8 Piece Precision Plier Set Dipped Handle (4PM16)
- HHIP 6 Piece Optical Center Punch Set (8600-4118)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-230900)
- DORIAN Tool Holder, 5C Collet, Series CXA (D35CXA-36)
- POWERMATIC Powermatic 8In. Parallelogram Jointer 2H (1610079)
- POWERMATIC Model 209, 5Hp, 1Ph, 230V (1791296)
- POWERMATIC Jointer, Cast Iron, 1 HP, 60 Hz (1791279DXK)
- POWERMATIC 22 Planer 7-1/2Hp 1Ph 230V W/Helical (1791267)
- POWERMATIC Jointer, 8IN, 2HP 1PH 230V, Magnetic (1610086K)
- POWERMATIC Mobile Base for 60C, 60HH Jointers (2042376)
- MARSHALLTOWN 38And12 Brick Jointer (15528)
- Powermatic Finishing Tools