Shop All Air Grinders
Powermate Vx
Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm
Mfr # 024-0078CT
Zoro # G4100960
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Inlet 1/4 in NPT Female
- Collet 1/8" and 1/4"
- Free Speed 25,000 rpm
- Includes 1/8", 1/4" Collets and Collet Wrenches
- Overall Length 6 1/2 in
Product Information
- Brand Powermate Vx
- MFR # 024-0078CT
- Zoro # G4100960
- UPC # 846212000281
- Country of Origin China
- Category Air Grinders
Dimensions
Overall Length | 6 1/2 in |
Collet Size | 1/8 in and 1/4 in |
Details
Item | Air Die Grinder, 1/4in. |
Air Inlet | 1/4 in NPT Female |
Collet | 1/8" and 1/4" |
Free Speed | 25,000 rpm |
Includes | 1/8", 1/4" Collets and Collet Wrenches |
Grinder Orientation | In-Line |
Tool Weight | 0.9 lb |
Handle Type | In-Line |
Application | Grinding; Deburring; Smoothing; Sharpening |
Air Consumption | 5 cfm |
Air Pressure | 90 psi |
Power Source | Air Powered |
Features | Small and Lightweight With Easy One Hand Operation |
Max. Speed | 25,000 RPM |
Description
Air Die Grinder, 1/4in., Collet Size 1/8 in and 1/4 in, Grinder Orientation In-Line, Max. Speed 25,000 RPM, Air Inlet 1/4 in NPT Female, Includes 1/8 In., 1/4 In. Collets and Collet Wrenches, Power Source Air Powered
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pistol Grip Air Gun, 12" Extension (2TEH3)
- MILWAUKEE TOOL SDS+ CORE 1-3/8"X2" (48-20-5210)
- LENOX Band Saw Blade, 8 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792678)
- HUBBELL Tool Retractor (TQV1230)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm (P024-0101SP)
- SPEEDAIRE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 12,000 RPM (12V741)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.4 hp (46001)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, Heavy Duty, 3,200 RPM, 0.4 hp (49420)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 15,000 RPM, 0.7 hp (52276)
- CLECO Die Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 30,000 RPM, 0.3 hp (12L1080-36)
- SUNEX Angle Drive Angle Air Die Grinder, 1/4", 1/4 in Air Inlet, 1/4" Collet, 20,000 rpm, 1/4 HP (SX232B)
- Powermate Vx Air Grinders